The load capacity is the maximum weight a workbench can safely hold. If the load exceeds the workbench's capacity, the workbench could fail.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Stationary Open-Base Workbenches with Storage
Stationary open-base workbenches with storage furnish areas to stow work supplies like tools, parts, manuals, and small devices. Their feet lay flat in a fixed position on the ground to provide a stable work surface that won't shift. They have open bases that offer a place to store bulky or large items beneath their work surface.
Top is 3/16 inch thick reinforced steel plate. 7 gauge steel corner gussets for added strength. Legs are 2 inch x 2 inch x 1/4 inch solid steel angle iron. Choose from 48 inch, 60 inch and 72 inch widths. Units are either 30 inch or 36 inch deep and work
Top is 3/16 inch thick reinforced steel plate. 7 gauge steel corner gussets for added strength. Legs are 2 inch x 2 inch x 1/4 inch solid steel angle iron. Choose from 48 inch, 60 inch and 72 inch widths. Units are either 30 inch or 36 inch deep and work
Top is 3/16 inch thick reinforced steel plate. 7 gauge steel corner gussets for added strength. Legs are 2 inch x 2 inch x 1/4 inch solid steel angle iron. Choose from 48 inch, 60 inch and 72 inch widths. Units are either 30 inch or 36 inch deep and work
Top is 3/16 inch thick reinforced steel plate. 7 gauge steel corner gussets for added strength. Legs are 2 inch x 2 inch x 1/4 inch solid steel angle iron. Choose from 48 inch, 60 inch and 72 inch widths. Units are either 30 inch or 36 inch deep and work
This workbench measures 72 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It includes louvered panel 72 x 24 inch, back and end stops, lower shelf with 500 pound capacity and is made out of 12 gauge steel. In addition, it has one shelf, zero drawers, and a 4,000-pound load capacity.
This workbench measures 72 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It includes louvered panel 72 x 24 inch, back and end stops, lower shelf with 500 pound capacity and is made out of 12 gauge steel. In addition, it has one shelf, zero drawers, and a 4,000-pound load capacity.
This workbench measures 60 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes foot pads and is made out of 12 gauge steel. In addition, it has one shelf, zero drawers, a 12,000-pound load capacity, plus it is corrosion/rust-resistant.
This workbench measures 60 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes foot pads and is made out of 12 gauge steel. In addition, it has one shelf, zero drawers, a 12,000-pound load capacity, plus it is corrosion/rust-resistant.
Top is 3/16 inch thick reinforced steel plate. 7 gauge steel corner gussets for added strength. Legs are 2 inch x 2 inch x 1/4 inch solid steel angle iron. Choose from 48 inch, 60 inch and 72 inch widths. Units are either 30 inch or 36 inch deep and work
Top is 3/16 inch thick reinforced steel plate. 7 gauge steel corner gussets for added strength. Legs are 2 inch x 2 inch x 1/4 inch solid steel angle iron. Choose from 48 inch, 60 inch and 72 inch widths. Units are either 30 inch or 36 inch deep and work
This workbench with riser measures 60 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes foot pads and is made out of seven-gauge steel. In addition, it has two shelves, six drawers, a 12,000-pound load capacity.
This workbench with riser measures 60 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes foot pads and is made out of seven-gauge steel. In addition, it has two shelves, six drawers, a 12,000-pound load capacity.
This workbench measures 72 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It includes foot pads and is made out of 12 gauge steel. In addition, it has one shelf, zero drawers, and a 4,000-pound load capacity.
This workbench measures 72 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It includes foot pads and is made out of 12 gauge steel. In addition, it has one shelf, zero drawers, and a 4,000-pound load capacity.
This workbench measures 60 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It includes worksurface support rails and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench meets the standards for CSA and UL.
This workbench measures 60 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It includes worksurface support rails and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench meets the standards for CSA and UL.
This workbench measures 72 inch width x 30 inch depth and is blue with a powder-coated finish/coating. It includes worksurface support rails and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench meets the standards for CSA and UL.
This workbench measures 72 inch width x 30 inch depth and is blue with a powder-coated finish/coating. It includes worksurface support rails and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench meets the standards for CSA and UL.
This workbench with riser measures 72 inch width x 30 inch depth and is blue with a powder-coated finish/coating. It includes two Lista legs and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity.
This workbench with riser measures 72 inch width x 30 inch depth and is blue with a powder-coated finish/coating. It includes two Lista legs and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity.
This workbench measures 60 inch width x 30 inch depth and is blue with a powder-coated finish/coating. It includes worksurface support rails and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench meets the standards for CSA and UL.
This workbench measures 60 inch width x 30 inch depth and is blue with a powder-coated finish/coating. It includes worksurface support rails and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench meets the standards for CSA and UL.
This workbench measures 72 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It includes worksurface support rails and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench meets the standards for CSA and UL.
This workbench measures 72 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It includes worksurface support rails and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers and a 1,000-pound load capacity. This workbench meets the standards for CSA and UL.
This workbench measures 72 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It is made out of seven-gauge steel. In addition, it has one shelf, zero drawers, and a 10,000-pound load capacity.
This workbench measures 72 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It is made out of seven-gauge steel. In addition, it has one shelf, zero drawers, and a 10,000-pound load capacity.
This workbench measures 48 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes lower shelf and is made out of 12 gauge steel. In addition, it has one shelf, zero drawers, a 14,000-pound load capacity, plus it is corrosion/rust-resistant.
This workbench measures 48 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes lower shelf and is made out of 12 gauge steel. In addition, it has one shelf, zero drawers, a 14,000-pound load capacity, plus it is corrosion/rust-resistant.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.