!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Max. Fixture Wattage
Voltage
Mounting Style
Overall Width
Overall Length
Overall Height
Series

Round Vapor Tight Light Fixtures

The round housing of these vapour-tight fixtures holds a bulb to illuminate small, damp or humid areas. Sometimes called jelly jars, they surface mount to walls or ceilings and are commonly used to illuminate boiler rooms, basements, and lower-level hallways. Their housing and lens fit tightly together and seal with a gasket to prevent dust and moisture from entering the fixture and damaging internal parts. They are rated for wet locations with occasional water drips or light sprays.

https://catalogue.grainger.ca/2023?hybris=true

4 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LITHONIA LIGHTING
  • LED VAPOUR TIGHT, 120 TO 277 V AC, 15 W MAX, LED, WALL MOUNTING, 4000K
  • Item # ABR211RM6
  • Mfr. Model # OLVTWM M6
  • EHC: EHC :
  • This OLVTWM series LED vapour tight is made of aluminum. In addition, it includes surface mount junction box. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC and 39 lumens/W, a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED VAPOUR TIGHT, 120 TO 277 V AC, 15 W MAX, LED, CEILING MOUNTING, 4000K
  • Item # ABR211E7M
  • Mfr. Model # OLVTCM M6
  • EHC: EHC :
  • This OLVTCM series LED vapour tight is made of aluminum. In addition, it includes surface mount junction box. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC and 39 lumens/W, a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • VAPOUR TIGHT FIXTURE, 100 W MAXIMUM, WALL MOUNT, 120 V, CLEAR GLASS GLOBE, GREY
  • Item # GGE21R880
  • Mfr. Model # 21R880
  • EHC: EHC :
  • Vapor Tight Fixture, Lamp Quantity 1, Metal Halide Lamp Type, 100 Lamp Watts, 100 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • VAPOUR TIGHT FIXTURE, 100 W MAXIMUM, PENDANT MOUNT, 120 V, CLEAR GLASS GLOBE, GREY
  • Item # GGE21R879
  • Mfr. Model # 21R879
  • EHC: EHC :
  • Vapor Tight Fixture, Lamp Quantity 1, Metal Halide Lamp Type, 100 Lamp Watts, 100 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list