!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Shape
Cutter Dia.
Length of Cut
Overall Length
Shank Dia.
Number of Flutes

Profile Router Bits

Profile router bits create a decorative edge on a workpiece. They attach to a compatible router and are moved along the outside edge to make a contoured cut. Profile router bits are used in woodworking and light manufacturing.

https://catalogue.grainger.ca/2023?hybris=true

99 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FREUD
  • BIT, BEVEL TRIM, CARBIDE, 25/32 IN DIA, 29/64 IN CUT L, 1 15/16 IN L, ¼ IN SHANK DIA, 25 °
  • Item # FRD41-108
  • Mfr. Model # 41-108
  • EHC: EHC :
  • This bevel trim bit is made of carbide. It has a ⅜-inch bearing diameter, 1 15/16-inch overall length, 25/32-inch cutter diameter, ¼-inch shank diameter, 29/64-inch cut length, and a maximum speed of 24000 RPM. The 25 degree bit cut all plastic laminates.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, BEADING, CARBIDE, 1¼ IN DIA, ⅝ IN CUT L, 2 3/16 IN LENGTH, ¼ IN SHANK DIA
  • Item # FRD36-114
  • Mfr. Model # 36-114
  • EHC: EHC :
  • This beading bit is made of carbide. It has a ⅜-inch radius, 2 3/16-inch overall length, 1¼-inch cutter diameter, ¼-inch shank diameter, ⅝-inch cut length, and a maximum speed of 16000 RPM. The beading bit cuts all composition materials, plywood, hardwoods, and softwoods.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, CHAMFER, CARBIDE, 15/16 IN DIA, ½ IN CUT L, 2 3/16 IN L, ¼ IN SHANK DIA, 1 FLUTE
  • Item # FRD40-102
  • Mfr. Model # 40-102
  • EHC: EHC :
  • This chamfer bit is made of carbide. It has a 2 3/16-inch overall length, 15/16-inch cutter diameter, ¼-inch shank diameter, ½-inch cut length, one flute, and a maximum speed of 24000 RPM. The 25 degree roughing individual drilling bit cuts all composition materials, plywood, hardwoods, and softwoods.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, BEARING FLUSH TRIM, CARBIDE, ⅜ IN DIA, ½ IN CUT L, 2 5/16 IN L, ¼ IN SHANK DIA
  • Item # FRD42-102
  • Mfr. Model # 42-102
  • EHC: EHC :
  • This bearing flush trim bit is made of carbide. It has a ⅜-inch bearing diameter, 2 5/16-inch overall length, ⅜-inch cutter diameter, ¼-inch shank diameter, ½-inch cut length, two flutes, and a maximum speed of 24000 RPM. The roughing individual drilling bit cuts all composition materials, plywood, hardwood, and soft wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, TOP BEARING FLUSH TRIM, CARBIDE, ½ IN DIA, 1 IN CUT L, 2⅝ IN L, ¼ IN SHANK DIA
  • Item # FRD50-102
  • Mfr. Model # 50-102
  • EHC: EHC :
  • This top bearing flush trim bit is made of carbide. It has a 2⅝-inch overall length, ½-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, one flute, and a maximum speed of 24000 RPM. The roughing individual drilling bit cuts all composition materials, plywood, hardwood, and soft wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, UP SPIRAL, CARBIDE, ½ IN DIA, 1¼ IN CUT L, 3 IN L, ½ IN SHANK DIA, 2 FLUTES
  • Item # FRD75-108
  • Mfr. Model # 75-108
  • EHC: EHC :
  • This up spiral router bit is made of solid carbide. It has three-inch overall length, ½-inch cutter diameter, ½-inch shank diameter, a 1¼-inch cut length, two flutes and a maximum speed of 24000 RPM. The up spiral bit cuts all composition materials, plywood, hardwood, and softwood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, V VEINING, CARBIDE, ¼ IN DIA, 7/32 IN CUT L, 1½ IN LENGTH, ¼ IN SHANK DIA, 1 FLUTE
  • Item # FRD70-102
  • Mfr. Model # 70-102
  • EHC: EHC :
  • This V veining bit is made of solid carbide. It has a 1½-inch overall length, ¼-inch cutter diameter, ¼-inch shank diameter, 7/32-inch cut length, one flute, and a maximum speed of 24000 RPM. The roughing individual drilling bit cuts all composition materials, routs plastics, plywood, hardwood, and soft wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, STRAIGHT, CARBIDE, ½ IN DIA, 1 IN CUT L, 2⅛ IN L, ¼ IN SHANK DIA, 2 FLUTES
  • Item # FRD04-132
  • Mfr. Model # 04-132
  • EHC: EHC :
  • This straight router bit is made of carbide tipped. It has a 2⅛-inch overall length, ½-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, STRAIGHT, CARBIDE, ½ IN DIA, 1¼ IN CUT L, 2⅞ IN L, ½ IN SHANK DIA, 2 FLUTES
  • Item # FRD12-118
  • Mfr. Model # 12-118
  • EHC: EHC :
  • This straight bit is made of carbide tipped. It has a 2⅞-inch overall length, ½-inch cutter diameter, ½-inch shank diameter, 1¼-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, STRAIGHT, CARBIDE, ¾ IN DIA, ¾ IN CUT L, 2⅛ IN L, ¼ IN SHANK DIA, 2 FLUTES
  • Item # FRD04-140
  • Mfr. Model # 04-140
  • EHC: EHC :
  • This straight router bit is made of carbide tipped. It has a 2⅛-inch overall length, ¾-inch cutter diameter, ¼-inch shank diameter, ¾-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, CHAMFER, CARBIDE, 1¾ IN DIA, ⅝ IN CUT L, 2 9/16 IN LENGTH, ½ IN SHANK DIA, 2 FLUTES
  • Item # FRD40-114
  • Mfr. Model # 40-114
  • EHC: EHC :
  • This chamfer bit is made of carbide. It has a 2 9/16-inch overall length, 1¾-inch cutter diameter, ½-inch shank diameter, ⅝-inch cut length, two flutes, and a maximum speed of 16000 RPM. The 45 degree bit cuts all composition materials, plywood, hardwoods, and softwoods.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, STRAIGHT, CARBIDE, ¼ IN DIA, ¾ IN CUT L, 2¼ IN L, ¼ IN SHANK DIA, 2 FLUTES
  • Item # FRD04-106
  • Mfr. Model # 04-106
  • EHC: EHC :
  • This straight router bit is made of carbide tipped. It has a 2¼-inch overall length, ¼-inch cutter diameter, ¼-inch shank diameter, ¾-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, STRAIGHT, CARBIDE, 9/32 IN DIA, 1 IN CUT L, 2 IN L, ¼ IN SHANK DIA, 2 FLUTES
  • Item # FRD04-112
  • Mfr. Model # 04-112
  • EHC: EHC :
  • This straight bit is made of carbide tipped. It has two-inch overall length, a 9/32-inch cutter diameter, a ¼-inch shank diameter, one-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, STRAIGHT, CARBIDE, ½ IN DIA, 1½ IN CUT L, 3⅛ IN L, ½ IN SHANK DIA, 1 FLUTE
  • Item # FRD11-172
  • Mfr. Model # 11-172
  • EHC: EHC :
  • This straight bit is made of solid carbide. It has a 3⅛-inch overall length, ½-inch cutter diameter, ½-inch shank diameter, 1½-inch cut length, one flute, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, STRAIGHT, CARBIDE, ½ IN DIA, 2½ IN CUT L, 4⅜ IN L, ½ IN SHANK DIA, 2 FLUTES
  • Item # FRD12-130
  • Mfr. Model # 12-130
  • EHC: EHC :
  • This straight router bit is made of carbide tipped. It has a 4⅜-inch overall length, ½-inch cutter diameter, ½-inch shank diameter, 2½ inches cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FREUD
  • BIT, STRAIGHT, CARBIDE, 3/16 IN DIA, ½ IN CUT L, 2 IN L, ¼ IN SHANK DIA, 1 FLUTE
  • Item # FRD03-128
  • Mfr. Model # 03-128
  • EHC: EHC :
  • This straight bit is made of carbide tipped. It has two-inch overall length, a 3/16-inch cutter diameter, a ¼-inch shank diameter, a ½-inch cut length, a maximum speed of 24000 RPM, and one flute. The straight bit cuts all composition materials, plywood, hardwood, and soft wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list