!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Accessory Type
Blade Diameter
Average Coverage Area
Air Flow ?
Water Capacity
NEMA Plug Configuration - HVAC
Number of Speeds
Voltage
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Portable Evaporative & Misting Coolers

Portable evapourative and misting coolers have wheels for positioning the coolers within a space or rolling them between locations as cooling needs change. They require no connection to ductwork and have a large tank that supplies water for spot-cooling indoor production lines and warehouses or outdoor sporting events and festivals. The evapourative coolers use wet media (evapourative pads) for cooling surrounding air. The misting coolers add atomized water to surrounding air to cool it.

https://catalogue.grainger.ca/?hybris=true

 33  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PORTACOOL
  • PUMP, CAST IRON, 5X4X5 IN, 120V, 0.8A, FOR PORTABLE EVAPORATIVE COOLERS
  • Item # PACPARPMPCYC00A
  • Mfr. Model # PMPR0005K
  • EHC: EHC :
  • This pump is made of cast iron and measures 5 length x 4 width x 5 inches height. It operates at 120V AC and a maximum of 0.8A. The pump is suitable for use with PACCY110GA1, PACCY120GA1, and PACCY130GA1 portable evaporative coolers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1897
  • DAYTON
  • PORTABLE EVAPOURATIVE COOLER, 1000 TO 1400 SQ FT, 2,100/2,800 CFM, 6.3 GAL WATER CAPACITY
  • Item # GGE6RJZ4
  • Mfr. Model # 6RJZ4
  • EHC: EHC :
  • This portable evapourative cooler includes float bulb, four casters, media pads. etl, overflow water tube, owners manual, and is beige, measures 22 inch width, 32 inch height, 22 inch depth, with a 10-foot cord. This portable evapourative cooler has one phase, is 120 volts AC, has two speeds, a polyester epoxy finish, is direct drive, 2,100/2,800 cfm air flow, weighs 120 pounds, 2.6 Amps, and ⅛ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1897
  • COOL SPACE
  • EVAPORATIVE COOLER, DIRECT, 6500 SQ FT, 16.5A, 12500/20000 CFM, 64GAL, 74X88X35⅗ IN
  • Item # BAFFEV15001
  • Mfr. Model # F-EV1-5001
  • EHC: EHC :
  • This direct evaporative cooler has an airflow of 12500/20000 cubic feet per minute and cools up to 6500 square feet area. It measures 74 width x 88 height x 35 3/5 inches depth. The black cooler has 64 gallon water capacity and operates at 16.5A, 120V AC. It includes casters, cord storage, float valve, media pads, occupancy sensor, and timer function.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1896
  • PORTACOOL
  • POWER CORD, POLYVINYL CHLORIDE, 12X1X1, 240V AC, 20A, FOR EVAPORATIVE COOLERS
  • Item # PACPARPCD00110A
  • Mfr. Model # PARPCD00110A
  • EHC: EHC :
  • This power cord is made of polyvinyl chloride and measures 12 length x 1 width x 1 inch height. It operates at 240V AC and a maximum of 20A. The power cord is suitable for use with PACJS2701A1/PACHR3601A1 evaporative coolers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1897
  • PORTACOOL
  • POWER CORD, POLYVINYL CHLORIDE, 11X11X4 IN, FOR PAC163SV1A1/PAC163SVT
  • Item # PARPARPCD00220A
  • Mfr. Model # ECDR0023K
  • EHC: EHC :
  • This power cord is made of polyvinyl chloride and measures 11 length x 11 width x 4 inches height. It is suitable for use with PAC163SV1A1, PAC163SVT, PACJS1600, PACJS2400, PACJS2401A1, PACJS2501A1, and PACJS2601A1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1897
  • PORTACOOL
  • PULLEY, METAL, 5X5X1 IN, 220V, 50 HZ, FOR PORTABLE EVAPORATIVE COOLERS
  • Item # PARFAN-ACC14
  • Mfr. Model # FAN-ACC-14
  • EHC: EHC :
  • This pulley is made of metal and measures 5 length x 5 width x 1 inches height. It operates at 220V and 50 Hz. The hazardous location pulley is suitable for use with PACHR3601A1 portable evaporative coolers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1897
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list