!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Compatible Fuel Type
Maximum Welding Thickness
Overall Length
Hose Fitting Size
Inlet Connection Size
Weight
Compatible Cutting Attachment
Compatible Heating Tip Series
Compatible Welding and Brazing Tip Series
Torch Series
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Oxy-Fuel Torch Handles

Oxy-fuel torch handles pair with compatible heating nozzles for welding and brazing applications. They can also be used for cutting applications when paired with compatible cutting attachments and tips.

https://catalogue.grainger.ca/?hybris=true

 35  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • VICTOR THERMAL DYNAMICS
  • WELDING HANDLE, 315FC+ SERIES, POLISHED FINISH, BRASS
  • Item # VTW0382-0093
  • Mfr. Model # 0382-0093
  • EHC: EHC :
  • This 315FC+ series welding handle is made of brass and has a polished finish. It is made for use in welding, cutting, and heating and can be used with all gases.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1485
  • HARRIS INDUSTRIES
  • WELDING TORCH HANDLE, 9½ IN LENGTH, 43-2 SERIES
  • Item # WWG5KX63
  • Mfr. Model # 43-2
  • EHC: EHC :
  • This 43-2 torch handle is made of brass, silver. It features premium high-capacity performing torch handle, tube-within-a-tube construction for optimum flow performance while providing maximum leak integrity. It has an overall length of 9 1/2 inches, and weighs 22.4 ounces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • UNIWELD
  • WELDING TORCH HANDLE, 9/16"-18 CONNECTION, 2 HOSES, 9 IN L, 13/16 IN DIA, STAINLESS STEEL/BRASS
  • Item # UNWWH730
  • Mfr. Model # WH730
  • EHC: EHC :
  • This heavy-duty welding torch handle measures nine inches in length and has a diameter of 13/16 inches. It has a 9/6"-18 inlet connection and two hoses. It is made of brass with stainless steel ballpoint valves and has a machined and polished finish. This brazing and heating series torch handle is made for use with 780A and can be used with with most fuel gases including acetylene, MAPP, propane, butane, natural gas, hydrogen and propylene.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VICTOR
  • TORCH HANDLE, 8½ IN LENGTH, 100FC SERIES
  • Item # WWG5KJ42
  • Mfr. Model # 0382G0032
  • EHC: EHC :
  • This 100FC torch handle is made of brass. It features built-in flashback arrestors - on most models, built-in reverse flow check valves. It has an overall length of 8 1/2 inches, and weighs 14 ounces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1481
  • UNIWELD
  • TORCH HANDLE, 9 IN LENGTH, HEAVY DUTY, WH360 SERIES
  • Item # UNWWH360
  • Mfr. Model # WH360
  • EHC: EHC :
  • Torch handle. Proven reliable design Stainless steel ball point valves for accurate gas control and positive shutoff. O-ring sealed tube within a tube construction for long life and easy maintenance. Use with most fuel gases, acetylene, MAPP, propane, butane, natural gas, hydrogen and propylene.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1482
  • MILLER-SMITH EQUIPMENT
  • TORCH HANDLE, 7½ IN LENGTH, WH200 SERIES, HEAVY DUTY
  • Item # SMWWH200A
  • Mfr. Model # WH200A
  • EHC: EHC :
  • Heavy-duty high volume torch handle. Rugged torch handle for high volume heating tips and general purpose welding, brazing and cutting. Features rugged silver brazed construction, forged brass butt, solid brass seat, and fluted easy grip handle. Needle valves are stainless steel ball type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1488
  • STOODY
  • MACHINE CUTTING TORCH, MT 210A SERIES, 2 HOSES, 11 IN DIA
  • Item # VTW0380-0217
  • Mfr. Model # 0380-0217
  • EHC: EHC :
  • This MT 210A series machine cutting torch has a diameter of 11 inches and has two hoses. It has reverse flow check valves for use at the torches inlet connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1485
  • VICTOR THERMAL DYNAMICS
  • TORCH HANDLE, 6 IN LENGTH, 103-01FP SERIES
  • Item # VTW0386-0311
  • Mfr. Model # 0386-0311
  • EHC: EHC :
  • This 103-01FP torch handle is made of brass. It features durable, industry leading longevity. It has an overall length of six inches, and weighs 11.2 ounces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list