Product ITEM is unavailable. See products from the same category below.
Oval Burs (SE)
Oval burs (SE) debur and finish molds, smooth fillet welds, and finish contoured surfaces, slots, and long, rounded holes. Cutting edges are made from carbide, which is a hard material that resists wear and limits heat. Carbide burs attach to rotary power tools such as die grinders, high-speed engravers, and pendant drills.
This hardened steel olive-shaped carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This oval shaped Q-type burr cylinder measures 1/2 x 7/8 inches cut length. It has a rotary file and is trade number SE5DC.
This hardened steel olive-shaped carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This oval shaped Q-type burr cylinder measures 1/2 x 7/8 inches cut length. It has a rotary file and is trade number SE5DC.
This hardened steel shank burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This burr cylinder measures six inches in length and has a 1/2 x 7/8 inches cut. It has a rotary file and is trade number SE5L6DC.
This hardened steel shank burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This burr cylinder measures six inches in length and has a 1/2 x 7/8 inches cut. It has a rotary file and is trade number SE5L6DC.
This hardened steel olive-shaped carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This oval-shaped Q-type burr cylinder measures 3/8 x 5/8 inches cut length. It has a rotary file and is trade number SE3DC.
This hardened steel olive-shaped carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This oval-shaped Q-type burr cylinder measures 3/8 x 5/8 inches cut length. It has a rotary file and is trade number SE3DC.
This hardened steel olive-shaped carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This oval shape Q-type burr cylinder measures 5/8 x 1 inches cut length. It has a rotary file and is trade number SE6DC.
This hardened steel olive-shaped carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This oval shape Q-type burr cylinder measures 5/8 x 1 inches cut length. It has a rotary file and is trade number SE6DC.
This hardened steel olive-shaped carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This Q-type burr cylinder measures 1/4 x 3/8 inches cut length. It has a rotary file and is trade number SE1DC.
This hardened steel olive-shaped carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This Q-type burr cylinder measures 1/4 x 3/8 inches cut length. It has a rotary file and is trade number SE1DC.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.