Product ITEM is unavailable. See products from the same category below.
Natural Elastic Abrasion-Resistant Rubber
Natural elastic rubber is flexible yet abrasion-resistant. Also known as gum rubber, it has greater stretchability than most other rubber materials, and is stronger than most rubber materials. It is often used in conveyor belts, industrial matting, and for applications that need shock and vibration absorption.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 24 inches, an overall width of 12 inches, and a thickness of 1/8 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 24 inches, an overall width of 12 inches, and a thickness of 1/8 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 12 inches, an overall width of 12 inches, and a thickness of 1/4 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 12 inches, an overall width of 12 inches, and a thickness of 1/4 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of 12 inches, and a thickness of 3/8 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of 12 inches, and a thickness of 3/8 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 24 inches, an overall width of 12 inches, and a thickness of 0.1875 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 24 inches, an overall width of 12 inches, and a thickness of 0.1875 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber roll is made of natural gum rubber and has a tensile strength of 3,000 psi. It has an overall length of 15 feet, an overall width of 36 inches, and a thickness of 0.13 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA. Plus, this rubber roll has a maximum temperature of 140 Degrees F, a minimum temperature of -20 Degrees F.
This rubber roll is made of natural gum rubber and has a tensile strength of 3,000 psi. It has an overall length of 15 feet, an overall width of 36 inches, and a thickness of 0.13 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA. Plus, this rubber roll has a maximum temperature of 140 Degrees F, a minimum temperature of -20 Degrees F.
This rubber strip is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of four inches, and a thickness of 1/2 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber strip has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber strip is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of four inches, and a thickness of 1/2 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber strip has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 12 inches, an overall width of 12 inches, and a thickness of 0.0625 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 12 inches, an overall width of 12 inches, and a thickness of 0.0625 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 24 inches, an overall width of 12 inches, and a thickness of 0.0625 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 24 inches, an overall width of 12 inches, and a thickness of 0.0625 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of 12 inches, and a thickness of 1/2 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of 12 inches, and a thickness of 1/2 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 12 inches, an overall width of 12 inches, and a thickness of 1/8 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber sheet is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 12 inches, an overall width of 12 inches, and a thickness of 1/8 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber sheet has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber roll is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 10 feet, an overall width of 36 inches, and a thickness of 3/8 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber roll has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber roll is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 10 feet, an overall width of 36 inches, and a thickness of 3/8 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber roll has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber strip is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of four inches, and a thickness of 0.0625 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber strip has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber strip is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of four inches, and a thickness of 0.0625 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber strip has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber strip is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of six inches, and a thickness of 1/8 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber strip has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber strip is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of six inches, and a thickness of 1/8 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber strip has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber strip is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of six inches, and a thickness of 0.1875 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber strip has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber strip is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of 36 inches, an overall width of six inches, and a thickness of 0.1875 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber strip has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber roll is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of five feet, an overall width of 36 inches, and a thickness of 0.1875 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber roll has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber roll is made of natural rubber and has a tensile strength of 3,000 psi. It has an overall length of five feet, an overall width of 36 inches, and a thickness of 0.1875 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA 421. Plus, this rubber roll has a maximum temperature of 200 Degrees F, a minimum temperature of -45 Degrees F.
This rubber roll is made of natural gum rubber and has a tensile strength of 3,000 psi. It has an overall length of 10 feet, an overall width of 36 inches, and a thickness of 0.50 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA. Plus, this rubber roll has a maximum temperature of 140 Degrees F, a minimum temperature of -20 Degrees F.
This rubber roll is made of natural gum rubber and has a tensile strength of 3,000 psi. It has an overall length of 10 feet, an overall width of 36 inches, and a thickness of 0.50 inch along with a plain backing. It is tan and meets the standards for ASTM D2000 AA. Plus, this rubber roll has a maximum temperature of 140 Degrees F, a minimum temperature of -20 Degrees F.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.