!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Diameter
Thickness
Shape
Grade
Abrasive Material
Grit
Abrasive Shank Size

Mounted Points

https://catalogue.grainger.ca/2023?hybris=true

150 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NORTON
  • MOUNTED PT A38 1X1 38A MED
  • Item # NRN24406
  • Mfr. Model # 24406
  • EHC: EHC :
  • A-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT W188 1/2X1-1/2 38A MED
  • Item # NRN24530
  • Mfr. Model # 24530
  • EHC: EHC :
  • W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT W236 1-1/2X1/2 38A MED
  • Item # NRN24585
  • Mfr. Model # 24585
  • EHC: EHC :
  • W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT A3 1X2-3/4 38A CRS
  • Item # NRN24377
  • Mfr. Model # 24377
  • EHC: EHC :
  • A-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • WALTER SURFACE TECHNOLOGIES
  • MTD POINT W-205 3/4"X1"X1/4" TOUGH STL
  • Item # WLT12D721
  • Mfr. Model # 12D721
  • EHC: EHC :
  • Mounted point with a 1/4 inch shaft. Used for fitting, shaping, enlarging holes, and finishing work in confined spaces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • MOUNTED PT W222 1X2 CHARGER 30-GRIT
  • Item # NRN16476
  • Mfr. Model # 16476
  • EHC: EHC :
  • NorZon Charger (zirconia self-sharpening abrasive) mounted point is a specially formulated organic bond. Has a 35% faster cut rate, an aggressive, free cut, more parts in less item to substantially increase productivity and 5x the greater life.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT W220 1X1 38A MED
  • Item # NRN24566
  • Mfr. Model # 24566
  • EHC: EHC :
  • W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT A36 1-5/8X3/8 38A MED
  • Item # NRN24404
  • Mfr. Model # 24404
  • EHC: EHC :
  • A-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT A26 5/8 BALL 38A MED
  • Item # NRN24397
  • Mfr. Model # 24397
  • EHC: EHC :
  • A-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT W238 1-1/2X1-1/2 38A MED
  • Item # NRN24588
  • Mfr. Model # 24588
  • EHC: EHC :
  • W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT W235 1-1/2X1/4 38A MED
  • Item # NRN24583
  • Mfr. Model # 24583
  • EHC: EHC :
  • W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT W242 2X1 38A MED
  • Item # NRN24592
  • Mfr. Model # 24592
  • EHC: EHC :
  • W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT W205 3/4X1 38A MED
  • Item # NRN24550
  • Mfr. Model # 24550
  • EHC: EHC :
  • W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT W207 3/4X1-1/2 CHARGE 30
  • Item # NRN16470
  • Mfr. Model # 16470
  • EHC: EHC :
  • NorZon Charger (zirconia self-sharpening abrasive) mounted point is a specially formulated organic bond. Has a 35% faster cut rate, an aggressive, free cut, more parts in less item to substantially increase productivity and 5x the greater life.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
  • NORTON
  • MOUNTED PT A3 1X2-3/4 38A MED
  • Item # NRN24378
  • Mfr. Model # 24378
  • EHC: EHC :
  • A-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2084
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list