!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
For Material Type
For Material Grade
AWS Classification
Welding Current Designation
Overall Diameter
Overall Length
Weight
Tensile Strength (Minimum Required)
Tensile Strength (As Welded)
Yield Strength (Minimum Required)
Yield Strength (As Welded)
Series
Container Type
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Low-Alloy Steel Stick Welding Electrodes

Low-alloy steel stick electrodes provide filler metal for welding low-alloy steel in SMAW (shielded metal arc welding) tasks. These welding rods have a coating that releases shielding gas as it's heated, which helps keep contaminants out of the weld pool. This means the electrodes don't require an external source of shielding gas, so they can be used in windy outdoor areas.

https://catalogue.grainger.ca/?hybris=true

 32  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ESAB
  • OK 55.00 SERIES ELECTRODE, MILD STEEL, 350 MM, STICK WELDING, E7018-1H4 R, 3.2KG
  • Item # ESB55003235V0
  • Mfr. Model # 55003235V0
  • EHC: EHC :
  • This OK 55.00 electrode is made of mild steel. In addition, it is for use with: mild steel. It has an overall length of 350 mm, an overall diameter of 3.2 mm. It can be used for stick welding (SMAW), and meets the standards for ABS 4YQ420 H5, BV 3Y H5, CE EN 13479, CSA W48 E4918-1-H4, CWB E4918-1-H4, DB 10.039.03, DNV-GL 3Y H5, EN ISO 2560-A E 46 5 B 32 H5, LR 3Y H5, SFA/AWS and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • OK 55.00 SERIES ELECTRODE, MILD STEEL, 350 MM, STICK WELDING, E7018-1H4 R, 1.7 KG
  • Item # ESB55002535G0
  • Mfr. Model # 55002535G0
  • EHC: EHC :
  • This OK 55.00 electrode is made of mild steel. In addition, it is for use with: mild steel. It has an overall length of 350 mm, an overall diameter of 2½ mm. It can be used for stick welding (SMAW), and meets the standards for ABS 4YQ420 H5, BV 3Y H5, CE EN 13479, CSA W48 E4918-1-H4, CWB E4918-1-H4, DB 10.039.03, DNV-GL 3Y H5, EN ISO 2560-A E 46 5 B 32 H5, LR 3Y H5, SFA/AWS and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • ELECTRODE, CSA, AC DC+, MIN 85600 PSI, 17 3/4 IN L, 1/8 IN DIA, LOW ALLOY STEEL, 4.1 KG
  • Item # ESB55003245V0
  • Mfr. Model # 55003245V0
  • EHC: EHC :
  • This electrode is made of low alloy steel with an AC and DC+ polarity and a minimum tensile strength of 85,600 PSI. It measures 17 3/4 inches in length with an 1/8-inch diameter, and meets CSA W48 standards. Available in a 4.1-kilogram VacPac package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list