!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Body Pattern
Port Connection Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

HVAC Hydronic Valves

Hydronic HVAC valves control the flow of water and steam through the hydronic heating systems. HVAC zone valves allow different sections of an HVAC system to be active as heating and cooling demands change. HVAC ball valves provide basic on-and-off control and quickly seal sections of the hydronic system for isolation or to redirect fluid flow. HVAC globe valves regulate the flow of fluids by precisely opening and closing to regulate fluid flow, temperature, fuel flow, or pressure. Zone valve parts and accessories replace damaged or worn valve components and provide new or enhanced functionality.

https://catalogue.grainger.ca/?hybris=true

 183  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TACO
  • MOTORIZED ZONE VALVE, 10.3 CV FLOW RATE, 2-WAY, ¾ IN FEMALE NPT, NON-SPRING RETURN, NC, ELECTRIC
  • Item # WWG12M804
  • Mfr. Model # Z075T2-3
  • EHC: EHC :
  • This motorized zone valve is made of brass. It measures 5 5/16 inch width, 2⅜ inch depth, 5⅜ inch length. This motorized zone valve is designed for use with the following applications: air handlers, baseboard heaters, convectors, fan coils, heat pumps, radiators. In addition, and 60 Hz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1920
  • HONEYWELL
  • MOTOR 24VDC 60HZ
  • Item # WWG2KKN3
  • Mfr. Model # 802360JA
  • EHC: EHC :
  • This replacement motor includes lead connectors, mounting screws. This replacement motor is compatible with V8043A, V8043E, and V8043F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1920
  • SIEMENS
  • THREADED GLOBE VALVE, 4.1 CV FLOW RATE, 2-WAY, ¾ IN FEMALE NPT, SPRING RETURN, ON/OFF SIGNAL
  • Item # WWG5GED4
  • Mfr. Model # 243-00212
  • EHC: EHC :
  • This threaded globe valve is made of brass. It measures 4⅜ inch width, 2 5/16 inch depth, 3⅜ inch length. This threaded globe valve is designed for use with the following applications: cooling ceilings, fan coils, baseboard heaters, radiators, vav applications, boilers. In addition and 50/60 Hz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1925
  • TACO
  • MOTORIZED ZONE VALVE, 8.9 CV FLOW RATE, 2-WAY, 1 IN FEMALE NPT, NON-SPRING RETURN, ON/OFF SIGNAL
  • Item # WWG12M805
  • Mfr. Model # Z100T2-3
  • EHC: EHC :
  • This motorized zone valve is made of brass. It measures 5 5/16 inch width, 2⅜ inch depth, 5½ inch length. This motorized zone valve is designed for use with the following applications: air handlers, baseboard heaters, convectors, fan coils, heat pumps, radiators. In addition, and 60 Hz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1920
  • SIEMENS
  • HVAC CONTROL BALL VALVE, 2-WAY, ½ IN FEMALE NPT, 2½ CV FLOW, 200 PSI CLOSE-OFF ACTUATOR
  • Item # WWG25DW81
  • Mfr. Model # 599-10304S
  • EHC: EHC :
  • This 599 series HVAC control ball valve is made of brass. It measures 7⅝ inch height, 5⅜ inch depth, 6 inch length. This HVAC control ball valve is designed for use with the following applications: control hot/chilled water, fan coil units, radiation/reheat coils, unit conditioners, convectors.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TACO
  • MOTORIZED ZONE VALVE, 8.9 CV FLOW RATE, 2-WAY, 1 IN FEMALE SWEAT, NON-SPRING RETURN, NC, ELECTRIC
  • Item # WWG12M802
  • Mfr. Model # Z100C2-2
  • EHC: EHC :
  • This motorized zone valve is made of brass. It measures 5 5/16 inch width, 2⅜ inch depth, 5½ inch length. This motorized zone valve is designed for use with the following applications: air handlers, baseboard heaters, convectors, fan coils, heat pumps, radiators. In addition, and 60 Hz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1920
  • TACO
  • MOTORIZED ZONE VALVE, 4.9 CV FLOW RATE, 2-WAY, ½ IN FEMALE NPT, NON-SPRING RETURN, NC, ELECTRIC
  • Item # WWG12M803
  • Mfr. Model # Z050T2-3
  • EHC: EHC :
  • This motorized zone valve is made of brass. It measures 5 5/16 inch width, 2⅜ inch depth, 5 1/16 inch length. This motorized zone valve is designed for use with the following applications: air handlers, baseboard heaters, convectors, fan coils, heat pumps, radiators. In addition, and 60 Hz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1920
Results per page :  16 | 32 | 48