!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Length
Hose Inside Dia.
Hose Tube Material
Hose Cover Material
Hose Fitting A Size
Hose Fitting B Size
Hose Fitting A Type
Hose Fitting B Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Hose Reel Leader Hoses

https://catalogue.grainger.ca/?hybris=true

 7  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • REELCRAFT
  • REPLACEMENT HOSE: 4 FT HOSE LG, ¼ IN HOSE INSIDE DIA., RUBBER, SYNTHETIC RUBBER, BRAID
  • Item # RLCS601031-4
  • Mfr. Model # S601031-4
  • EHC: EHC :
  • This replacement hose meets the standards for CGA Type VD, RMA, has a length of four feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is green, red, has an operating temperature 150 Degrees F, is made of rubber. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1490
  • APPROVED VENDOR
  • REPLACEMENT HOSE: 3 FT HOSE LG, ¾ IN HOSE INSIDE DIAMETER, PVC, PVC, BRAID
  • Item # WWG4NB42
  • Mfr. Model # S601034-3
  • EHC: EHC :
  • This replacement hose has a length of 3 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature 150 Degrees F, and it is made of PVC. In addition, it has 1 1/16 inch outside diameter, ¾ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REELCRAFT
  • REPLACEMENT HOSE: 2 FT HOSE LG, ⅜ IN HOSE INSIDE DIAMETER, PVC, PVC, BRAID
  • Item # RLCS601024-2
  • Mfr. Model # S601024-2
  • EHC: EHC :
  • This replacement hose has a length of 2 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature 150 Degrees F, and it is made of PVC. In addition, it has ⅝ inch outside diameter and ⅜ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1595
  • REELCRAFT
  • REPLACEMENT HOSE: 2 FT HOSE LG, ¼ IN HOSE INSIDE DIA., RUBBER, SYNTHETIC RUBBER, BRAID
  • Item # RLCS601031-2
  • Mfr. Model # S601031-2
  • EHC: EHC :
  • This replacement hose meets the standards for CGA Type VD, RMA, has a length of 2 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is green, red, has an operating temperature 150 Degrees F, is made of rubber. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1490
  • REELCRAFT
  • REPLACEMENT HOSE: 2 FT HOSE LG, ½ IN HOSE INSIDE DIAMETER, PVC, PVC, BRAID
  • Item # RLCS601020-2
  • Mfr. Model # S601020-2
  • EHC: EHC :
  • This replacement hose has a length of 2 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature 150 Degrees F, and it is made of PVC. In addition, it has ¾ inch outside diameter and ½ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1595
  • ZEELINE
  • REPLACEMENT HOSE, NYLON, 1 FT L, BLACK, 4,500 PSI AT 70 F, ½ IN OD, 13/32 IN ID, ⅛ AND⅛ IN FITTINGS
  • Item # MTNZE12
  • Mfr. Model # ZE12
  • EHC: EHC :
  • This replacement hose has a length of 1 feet, a maximum operating pressure of 4,500 psi @ 70 Degrees F and is black and is made of nylon. In addition, it has ½ inch outside diameter, 13/32 inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • ZEELINE
  • HOSE ASSEMBLY, NYLON, 18 IN L, BLACK, 4,500 PSI AT 70 F, ½ IN OD, 13/32 IN ID, ⅛ AND⅛ IN HOSE FITTINGS
  • Item # MTNZE18
  • Mfr. Model # ZE18
  • EHC: EHC :
  • This hose assembly has a length of 18 inches, a maximum operating pressure of 4,500 psi @ 70 Degrees F and is black and is made of nylon. In addition, it has ½ inch outside diameter, 13/32 inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list