Product ITEM is unavailable. See products from the same category below.
Hazardous-Location Manual Motor Starters
Hazardous-location manual motor starters are manually operated motor controllers that provide control of electrical connections in environments where the possibility of flammable gases, vapours, or liquids, ignitable fibres or flyings, or combustible dust may exist under normal and abnormal conditions. They have location ratings that classify their designated operating environment and must be mated with compatible, hazardous-location devices to comply with safety standards. Manual motor starters turn circuits on and off to small motors, machinery, and electrical systems and help protect them from damage caused by overheating, low voltage, and overcurrent. These manually operated motor starters combine contactors, overload relays, and disconnect switches to connect and disconnect electrical loads safely.
This Class 2510 F Series manual motor starter has one pole, is single phase, and a voltage rating of 277V AC maximum. It measures 3.95 inch W x 4.35 inch depth x 6.36 inch H. This manual motor starter meets the standards for CSA LR25490, E42243 CCN NLRV, UL.
This Class 2510 F Series manual motor starter has one pole, is single phase, and a voltage rating of 277V AC maximum. It measures 3.95 inch W x 4.35 inch depth x 6.36 inch H. This manual motor starter meets the standards for CSA LR25490, E42243 CCN NLRV, UL.
This Class 2510 M Series manual motor starter has three poles, three phases, and a voltage rating of 600V AC maximum. It measures 6 inch W x 6.13 inch depth x 10.5 inch H. This manual motor starter meets the standards for CSA LR60905, E42243 CCN NLRV, UL.
This Class 2510 M Series manual motor starter has three poles, three phases, and a voltage rating of 600V AC maximum. It measures 6 inch W x 6.13 inch depth x 10.5 inch H. This manual motor starter meets the standards for CSA LR60905, E42243 CCN NLRV, UL.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.