!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Face Cut Style
Edge Cut Style ?
File Coarseness
File Length without Tang
Includes Handle
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Half-Round Files

Half-round files abrade material from flat or round surfaces. Their flat face makes full contact with level surfaces and linear edges, and their convex face conforms with rounded grooves, holes, and edges.

https://catalogue.grainger.ca/?hybris=true

 79  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NICHOLSON
  • FILE, 14IN HALF RD BASTARD 356MM NIC, STEEL
  • Item # NCH05194N
  • Mfr. Model # 05194N
  • EHC: EHC :
  • Bastard cut half round file. Rounded on one side, flat on the other. Double cut on the back and on the flat side. Length 14 inches/350 mm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 342
  • SIMONDS
  • MACHINISTS FILE, DOUBLE-CUT, SINGLE EDGE CUT, BASTARD CUT, 8 IN L WITHOUT TANG, ¾ IN W, 78319100
  • Item # WWG5ZGC6
  • Mfr. Model # 78319100
  • EHC: EHC :
  • This machinist's file has a width of ¾ inch, a diameter of ¾ inches and is not insulated. The handle is eight inches long. It features half round files feature a built-in twist and roll action on the half round side produced by and more. In addition, it has a black oxide finish. This machinist's file is designed for: aluminum, brass, bronze, steel, tin.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NICHOLSON
  • MACHINISTS FILE, DOUBLE-CUT, SINGLE EDGE CUT, SECOND CUT, 6 IN L WITHOUT TANG, 04828N
  • Item # NCH04828N
  • Mfr. Model # 04828N
  • EHC: EHC :
  • This machinist's file has a width of 0 inch, and is not insulated. The handle is six inches long. It features perfect for use on concave, convex, and flat surfaces. In addition, it is made of steel. This machinist's file is designed for: iron, mild steel, plastic, wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SIMONDS
  • MACHINISTS FILE, DOUBLE-CUT, SAFE EDGE CUT, SECOND CUT, 10 IN L WITHOUT TANG, 15/16 IN W, 73321500
  • Item # WWG38RJ85
  • Mfr. Model # 73321500
  • EHC: EHC :
  • This machinist's file has a width of 15/16 inch, and is not insulated. The handle is 10 inches long. It features built-in twist and roll action on the half round side, spiral cut design, wavy tooth design o and more. This machinist's file is designed for: aluminum, brass, bronze, steel, tin.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list