Product ITEM is unavailable. See products from the same category below.
Facial Tissues & Dispensers
Facial tissues are soft, absorbent paper sheets designed for cleansing the face or blowing the nose. Also known as boxed tissues, these disposable tissues come in a cardboard box for convenient, one-at-a-time use. The boxes are commonly placed in wall- or surface-mounted dispensers for use in restrooms, break rooms, and other public areas.
This Kleenex Comfort Touch facial tissue is made of two-ply paper with a minimum of 10% post-consumer recycled content which meets the Forest Stewardship Council certification. It comes in white and each sheet measures 8 1/4 length x 7 3/4 inches width. The facial tissue comes in a cube box that measures 4 3/8 length x 4 3/8 width x 5 inches height and has 36 packs per unit with 90 sheets in each pack.
This Kleenex Comfort Touch facial tissue is made of two-ply paper with a minimum of 10% post-consumer recycled content which meets the Forest Stewardship Council certification. It comes in white and each sheet measures 8 1/4 length x 7 3/4 inches width. The facial tissue comes in a cube box that measures 4 3/8 length x 4 3/8 width x 5 inches height and has 36 packs per unit with 90 sheets in each pack.
This Select facial tissue is made of two-ply virgin fibre paper. It comes in white and each sheet measures 8 1/10 length x 7 3/10 inches width. The facial tissue comes in a flat box and has 30 packs per unit with 100 sheets in each pack.
This Select facial tissue is made of two-ply virgin fibre paper. It comes in white and each sheet measures 8 1/10 length x 7 3/10 inches width. The facial tissue comes in a flat box and has 30 packs per unit with 100 sheets in each pack.
This Kleenex Ultra Soft hand towel is made of one-ply paper with a minimum of 10% post-consumer recycled content which meets the EPA minimum standards for post-consumer waste, ECOLOGO and Forest Stewardship Council certifications. It comes in white and each sheet measures 10 1/4 length x 9 inches width. The hand towels come in a pop-up box and have 18 packs per unit with 120 sheets in each pack.
This Kleenex Ultra Soft hand towel is made of one-ply paper with a minimum of 10% post-consumer recycled content which meets the EPA minimum standards for post-consumer waste, ECOLOGO and Forest Stewardship Council certifications. It comes in white and each sheet measures 10 1/4 length x 9 inches width. The hand towels come in a pop-up box and have 18 packs per unit with 120 sheets in each pack.
This Kleenex facial tissue junior is made of two-ply paper with a minimum of 10% post-consumer recycled content which meets the Forest Stewardship Council certification. It comes in white and each sheet measures 5 1/2 length x 8 2/6 inches width. The facial tissue come in a flat box and have 64 packs per unit with 48 sheets in each pack.
This Kleenex facial tissue junior is made of two-ply paper with a minimum of 10% post-consumer recycled content which meets the Forest Stewardship Council certification. It comes in white and each sheet measures 5 1/2 length x 8 2/6 inches width. The facial tissue come in a flat box and have 64 packs per unit with 48 sheets in each pack.
This Kleenex Naturals facial tissue is made of two-ply paper with a minimum of 10% post-consumer recycled content which meets the Forest Stewardship Council certification. It comes in white and each sheet measures 8 1/4 length x 7 3/4 inches width. The facial tissue comes in a cube box that measures 4 3/8 length x 4 3/8 width x 5 inches height and has 36 packs per unit with 90 sheets in each pack.
This Kleenex Naturals facial tissue is made of two-ply paper with a minimum of 10% post-consumer recycled content which meets the Forest Stewardship Council certification. It comes in white and each sheet measures 8 1/4 length x 7 3/4 inches width. The facial tissue comes in a cube box that measures 4 3/8 length x 4 3/8 width x 5 inches height and has 36 packs per unit with 90 sheets in each pack.
This flat facial tissue dispenser measures 11 1/4 width x 2 3/4 height x 5 1/2 inches depth. It is made of stainless steel and comes in silver. The surface-mount dispenser has a capacity of 100 sheets and includes mounting hardware.
This flat facial tissue dispenser measures 11 1/4 width x 2 3/4 height x 5 1/2 inches depth. It is made of stainless steel and comes in silver. The surface-mount dispenser has a capacity of 100 sheets and includes mounting hardware.
This Preference facial tissue is made of two-ply paper with a minimum of 10% post-consumer recycled content which meets the Sustainable Forest Initiative certification. It comes in white and each sheet measures 8 3/4 length x 7 3/4 inches width. The facial tissue comes in a cube box that measures 4 3/8 length x 4 3/8 width x 5 1/4 inches height and has 36 packs per unit with 100 sheets in each pack.
This Preference facial tissue is made of two-ply paper with a minimum of 10% post-consumer recycled content which meets the Sustainable Forest Initiative certification. It comes in white and each sheet measures 8 3/4 length x 7 3/4 inches width. The facial tissue comes in a cube box that measures 4 3/8 length x 4 3/8 width x 5 1/4 inches height and has 36 packs per unit with 100 sheets in each pack.
This Angel Soft Ultra Professional facial tissue is made of two-ply paper which meets the Sustainable Forest Initiative certification. It comes in white and each sheet measures 8 3/4 length x 7 1/2 inches width. The facial tissue comes in a flat box that measures 9 5/8 length x 4 7/8 width x 2 inches height and has 10 packs per unit with 125 sheets in each pack.
This Angel Soft Ultra Professional facial tissue is made of two-ply paper which meets the Sustainable Forest Initiative certification. It comes in white and each sheet measures 8 3/4 length x 7 1/2 inches width. The facial tissue comes in a flat box that measures 9 5/8 length x 4 7/8 width x 2 inches height and has 10 packs per unit with 125 sheets in each pack.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.