!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Voltage
Blade Dia.
Arbor Size
Max. Cutting Depth @ 0 Deg.
Max. Cutting Depth @ 45 Deg.
Bevel Angle Range
Max. Blade Speed
Cordless Tool Kit Contents

Cordless Track Saws

Cordless track saws are battery-operated and are used to make straight and accurate cuts on large workpieces. They have a base that sits inside a compatible metal track to guide the saw in a straight line when making long cuts. Cordless track saws are battery-operated and can be used where access to a wired power source is not readily available. They have shorter run times and are generally less powerful than corded track saws.

https://catalogue.grainger.ca/?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DEWALT
  • TRACK SAW, CORDLESS, 60V, 0 ° TO 47 ° , 6½ IN DIA, ⅝ IN ARBOUR, 4000 RPM, T-STACK
  • Item # BLDDCS520B
  • Mfr. Model # DCS520B
  • EHC: EHC :
  • This Flexvolt cordless track saw operates at 60V with a battery capacity of 2.0 Ah. It has a bevel angle ranging from 0 to 47 degrees right, a 6½-inch blade diameter, a ⅝-inch round arbour, and 4000 RPM. The variable speed saw has a cutting depth of 2⅛ inches at 0 degree and 1⅝ inches at 45 degree. It includes a blade, wrench, and a T-stack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 226
  • DEWALT
  • TRACK SAW KIT, CORDLESS, 60V, 6 AH, 0 ° TO 47 ° , 6½ IN DIA, ⅝ IN ARBOUR, 4000 RPM
  • Item # BLDDCS520T1
  • Mfr. Model # DCS520T1
  • EHC: EHC :
  • This Flexvolt cordless track saw kit operates at 60V with a battery capacity of 6 Ah. It has a bevel angle ranging from 0 to 47 degrees right, a 6½-inch blade diameter, a ⅝-inch arbour, and 4000 RPM. The variable speed saw has a cutting depth of 2⅛ inches at 0 degree and 1⅝ inches at 45 degree. It includes a battery, wrench, and a T-stack.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list