Product ITEM is unavailable. See products from the same category below.
Cordless Torque Wrenches & Nutrunners
Cordless torque wrenches (sometimes called nutrunners) are battery-powered tools that tighten nuts and bolts to a specific torque. Users enter a torque setting, and the tool automatically stops tightening when it reaches the desired torque. This prevents overtightening, which can damage equipment. The wrenches' square drive accepts sockets that drive the nuts and bolts.
This M12 Fuel cordless impact wrench operates on a 12V M12 Redlithium battery of 2 Ah capacity. It has a ½-inch ball detent standard drive, 100 RPM, a fastening torque of 150 ft-lbs, breakaway torque of 100 ft-lb, and a torque of 1800 ft-lb. The full-size tool wrench features a straight handle, an electronic clutch, lever actuation, and a brushless motor.
This M12 Fuel cordless impact wrench operates on a 12V M12 Redlithium battery of 2 Ah capacity. It has a ½-inch ball detent standard drive, 100 RPM, a fastening torque of 150 ft-lbs, breakaway torque of 100 ft-lb, and a torque of 1800 ft-lb. The full-size tool wrench features a straight handle, an electronic clutch, lever actuation, and a brushless motor.
This M12 Fuel cordless impact wrench operates on a 12V M12 Redlithium battery of 2 Ah capacity. It has a ⅜-inch ball detent retainer standard drive, 100 RPM, fastening/breakaway torque of 100 ft-lb, and a maximum torque of 1200 ft-lb. The full-size tool wrench features a straight handle, an electronic clutch, lever actuation, and a brushless motor.
This M12 Fuel cordless impact wrench operates on a 12V M12 Redlithium battery of 2 Ah capacity. It has a ⅜-inch ball detent retainer standard drive, 100 RPM, fastening/breakaway torque of 100 ft-lb, and a maximum torque of 1200 ft-lb. The full-size tool wrench features a straight handle, an electronic clutch, lever actuation, and a brushless motor.
This connected quality cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah battery capacity. It has a one-inch through-hole retainer standard drive, three RPM, and 3020 ft-lb of maximum fastening/breakaway torque. The trigger-actuating wrench with a compact pistol handle includes a charger, two batteries, and a case.
This connected quality cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah battery capacity. It has a one-inch through-hole retainer standard drive, three RPM, and 3020 ft-lb of maximum fastening/breakaway torque. The trigger-actuating wrench with a compact pistol handle includes a charger, two batteries, and a case.
This connected quality cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah battery capacity. It has a 1½-inch through-hole retainer standard drive, one RPM, and 5970 ft-lb of maximum fastening/breakaway torque. The trigger-actuating wrench with a compact pistol handle includes a charger, two batteries, and a case.
This connected quality cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah battery capacity. It has a 1½-inch through-hole retainer standard drive, one RPM, and 5970 ft-lb of maximum fastening/breakaway torque. The trigger-actuating wrench with a compact pistol handle includes a charger, two batteries, and a case.
This connected cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a one-inch through-hole retainer standard drive, three RPM, and 3020 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This connected cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a one-inch through-hole retainer standard drive, three RPM, and 3020 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This connected cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a one-inch through-hole retainer standard drive, five RPM, and 1910 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This connected cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a one-inch through-hole retainer standard drive, five RPM, and 1910 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This connected cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a ¾-inch through-hole retainer standard drive, 10 RPM, and 959 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This connected cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a ¾-inch through-hole retainer standard drive, 10 RPM, and 959 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This connected quality cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah battery capacity. It has a ¾-inch through-hole retainer standard drive, 10 RPM, and 959 ft-lb of maximum fastening/breakaway torque. The trigger-actuating wrench with a compact pistol handle includes a charger, two batteries, and a case.
This connected quality cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah battery capacity. It has a ¾-inch through-hole retainer standard drive, 10 RPM, and 959 ft-lb of maximum fastening/breakaway torque. The trigger-actuating wrench with a compact pistol handle includes a charger, two batteries, and a case.
This connected quality cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah battery capacity. It has a one-inch through-hole retainer standard drive, five RPM, and 1910 ft-lb of maximum fastening/breakaway torque. The trigger-actuating wrench with a compact pistol handle includes a charger, two batteries, and a case.
This connected quality cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah battery capacity. It has a one-inch through-hole retainer standard drive, five RPM, and 1910 ft-lb of maximum fastening/breakaway torque. The trigger-actuating wrench with a compact pistol handle includes a charger, two batteries, and a case.
This standalone cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a one-inch through-hole retainer standard drive, three RPM, and 3020 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This standalone cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a one-inch through-hole retainer standard drive, three RPM, and 3020 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This standalone cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a one-inch through-hole retainer standard drive, five RPM, and 1910 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This standalone cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a one-inch through-hole retainer standard drive, five RPM, and 1910 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This standalone cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a ¾-inch through-hole retainer standard drive, 10 RPM, and 959 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This standalone cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a ¾-inch through-hole retainer standard drive, 10 RPM, and 959 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This standalone cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah battery capacity. It has a 1½-inch through-hole retainer standard drive, one RPM, and 5970 ft-lb of maximum fastening/breakaway torque. The trigger-actuating wrench with a compact pistol handle includes a charger, two batteries, and a case.
This standalone cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah battery capacity. It has a 1½-inch through-hole retainer standard drive, one RPM, and 5970 ft-lb of maximum fastening/breakaway torque. The trigger-actuating wrench with a compact pistol handle includes a charger, two batteries, and a case.
This connected cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a 1½-inch through-hole retainer standard drive, one RPM, and 5970 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
This connected cordless torque wrench operates on a 36V Max Li-ion battery with a 2.5 Ah capacity. It has a 1½-inch through-hole retainer standard drive, one RPM, and 5970 ft-lb of maximum fastening/breakaway torque. The wrench with a compact pistol handle includes a charger, two batteries, and a case. It features an S-type reaction bar.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.