Product ITEM is unavailable. See products from the same category below.
Conduit, Fittings & Strut Channel Framing
Conduit, fittings, and strut channel framing organize, route, and protect wire and cable. Conduit is a plastic or metal tube that protects wire and cable from environmental and impact damage and prevents people from touching wire. They're used across building, structural, and industrial applications. Each type of conduit has specific fittings that connect conduit together or connect conduit to enclosures and devices. The fittings are not interchangeable among conduit types. Beam clamps, and conduit, pipe, and cable mounting supports provide support for conduit runs. They are typically used to suspend conduit overhead or to attach conduit to existing surfaces. Strut channel framing provides light structural support for wiring, plumbing, or mechanical components. It can also support lighting systems, connect to walls and beams, or be used to build shelves and racks. It's often used in the electrical and construction industries.
This electrical metallic tubing is commonly used in dry interior spaces, but it can be used in damp locations with corrosion-resistant hardware. The conduit strap made of galvanized steel features one hole and is 1/2 inches wide.
This electrical metallic tubing is commonly used in dry interior spaces, but it can be used in damp locations with corrosion-resistant hardware. The conduit strap made of galvanized steel features one hole and is 1/2 inches wide.
Use this conduit strap to provide support in a variety of outdoor projects including supporting electrical cables, panels, and other equipment. The strap has two holes, 3/16 inches in size. The trade size is 3/8 inches with a maximum conduit diameter of 0.68 inches. Its galvanized steel material provides resistance against moisture and durability.
Use this conduit strap to provide support in a variety of outdoor projects including supporting electrical cables, panels, and other equipment. The strap has two holes, 3/16 inches in size. The trade size is 3/8 inches with a maximum conduit diameter of 0.68 inches. Its galvanized steel material provides resistance against moisture and durability.
This hammer-on beam clamp meets the standards for 4H, CE, cULus, EBC, EM, ITB. It is made of steel with a corrosion-resistant coating, and is silver-coloured.
This hammer-on beam clamp meets the standards for 4H, CE, cULus, EBC, EM, ITB. It is made of steel with a corrosion-resistant coating, and is silver-coloured.
This hammer-on beam clamp meets the standards for 4H, CE, cULus, EBC, EM, ITB. It is made of steel with a corrosion-resistant coating, and is silver-coloured.
This hammer-on beam clamp meets the standards for 4H, CE, cULus, EBC, EM, ITB. It is made of steel with a corrosion-resistant coating, and is silver-coloured.
This emt conduit has meets the standards for UL. It is made of steel with a galvanized finish, and is grey. This emt conduit features: resists flattening, kinking and splitting.
This emt conduit has meets the standards for UL. It is made of steel with a galvanized finish, and is grey. This emt conduit features: resists flattening, kinking and splitting.
This FS-500 Series strut channel - slotted measures 1 5/8 inch W x 10 feet L x 13/16 inch H. It is made of steel with a pre-galvanized finish, and is silver-coloured.
This FS-500 Series strut channel - slotted measures 1 5/8 inch W x 10 feet L x 13/16 inch H. It is made of steel with a pre-galvanized finish, and is silver-coloured.
This electrical metallic tubing can be used in a variety of dry interior spaces, but can also be used in damp locations with corrosion-resistant hardware. The conduit strap made of galvanized steel features one hole and is 3/4 inches wide.
This electrical metallic tubing can be used in a variety of dry interior spaces, but can also be used in damp locations with corrosion-resistant hardware. The conduit strap made of galvanized steel features one hole and is 3/4 inches wide.
This conduit and cable hanger - screw-on includes nut, retained bolt. This grey conduit and cable hanger - screw-on is made of steel. It includes: nut, retained bolt and is for use with: Cable, Conduit, Pipe.
This conduit and cable hanger - screw-on includes nut, retained bolt. This grey conduit and cable hanger - screw-on is made of steel. It includes: nut, retained bolt and is for use with: Cable, Conduit, Pipe.
These two-hole conduit straps are designed for securing and mounting conduit, tubing, and cable in corrosive indoor and outdoor environments. The electrical metallic tubing strap is made of galvanized steel and is 1/2 inches wide.
These two-hole conduit straps are designed for securing and mounting conduit, tubing, and cable in corrosive indoor and outdoor environments. The electrical metallic tubing strap is made of galvanized steel and is 1/2 inches wide.
This beam clamp includes set screw. This silver beam clamp is made of steel. It includes: set screw and is for use with: #10-24 Electrical Boxes, #10-24 Threaded Bridle Rings, 1/4 Threaded Rod, 1/4-20 Electrical Boxes, 1/4-20 Threaded Bridle Rings, 3/8 in Threaded Rod.
This beam clamp includes set screw. This silver beam clamp is made of steel. It includes: set screw and is for use with: #10-24 Electrical Boxes, #10-24 Threaded Bridle Rings, 1/4 Threaded Rod, 1/4-20 Electrical Boxes, 1/4-20 Threaded Bridle Rings, 3/8 in Threaded Rod.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.