!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Flange Thickness
Wire Range
Load Capacity
Thread Size
Compatible Pipe Size
Material
Finish
Colour
Overall Length
Overall Width
Overall Height
Compatible Conduit Trade Size
Compatible Conduit Type
Compatible Nominal Conduit/Pipe Size
Description/Special Features
For Maximum Cable OD
For Minimum Cable OD
For Use With
Includes
Mounting Hole Diameter
Mounting Location
Mounting Orientation
Mounting Type

Conduit and Cable Hangers

https://catalogue.grainger.ca/2023?hybris=true

143 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • THOMAS & BETTS
  • CONDUIT STRAP, 2 HOLE, 3/4 IN TRADE SIZE, 1.05 IN DIAMETER, 3/16 IN HOLE SIZE, GALVANIZED STEEL
  • Item # TBSCI1506
  • Mfr. Model # CI1506
  • EHC: EHC :
  • Use this rigid conduit strap to provide support in a variety of applications including supporting electrical cables, panels, and other equipment. The strap has two holes, 3/16 inches in size. The trade size is 3/4 inches with a maximum conduit diameter of 1.05 inches. It features a galvanized steel material that wicks away moisture during indoor and outdoor use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CONDUIT STRAP, 2 HOLE, 3/8 IN TRADE SIZE, 0.68 IN DIAMETER, 3/16 IN HOLE SIZE, GALVANIZED STEEL
  • Item # TBSCI1503
  • Mfr. Model # CI1503
  • EHC: EHC :
  • Use this conduit strap to provide support in a variety of outdoor projects including supporting electrical cables, panels, and other equipment. The strap has two holes, 3/16 inches in size. The trade size is 3/8 inches with a maximum conduit diameter of 0.68 inches. Its galvanized steel material provides resistance against moisture and durability.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CONDUIT STRAP, 1 IN TRADE SIZE, 1.32 IN DIAMETER, 5/16 IN HOLE SIZE, GALVANIZED STEEL
  • Item # TBSCI1208
  • Mfr. Model # CI1208
  • EHC: EHC :
  • This conduit strap made of galvanized steel provides superior corrosion resistance in various outdoor projects including supporting electrical cables, panels, and a variety of other equipment. The strap has one hole, 5/16 inches in size. The trade size is one inch with a maximum conduit diameter of 1.32 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CONDUIT STRAP, 1 1/4 IN TRADE SIZE, 1.66 IN DIAMETER, 7/16 IN HOLE SIZE, GALVANIZED STEEL
  • Item # TBSCI1210
  • Mfr. Model # CI1210
  • EHC: EHC :
  • Use this conduit strap to provide assistance in a variety of outdoor projects including supporting electrical cables, panels, and other equipment. The strap made of galvanized steel has one hole at 7/16 inches in size. The trade size is 1 1/4 inches with a maximum conduit diameter of 1.66 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CONDUIT STRAP, EMT, 1 HOLE, 3/4 IN, GALVANIZED STEEL
  • Item # TBSCI1306
  • Mfr. Model # CI1306
  • EHC: EHC :
  • This electrical metallic tubing can be used in a variety of dry interior spaces, but can also be used in damp locations with corrosion-resistant hardware. The conduit strap made of galvanized steel features one hole and is 3/4 inches wide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CONDUIT STRAP, EMT, 1 HOLE, 1/2 IN, GALVANIZED STEEL
  • Item # TBSCI1304
  • Mfr. Model # CI1304
  • EHC: EHC :
  • This electrical metallic tubing is commonly used in dry interior spaces, but it can be used in damp locations with corrosion-resistant hardware. The conduit strap made of galvanized steel features one hole and is 1/2 inches wide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CONDUIT STRAP, 2 HOLE, 2 IN TRADE SIZE, 2.38 IN DIAMETER, 9/32 IN HOLE SIZE, GALVANIZED STEEL
  • Item # TBSCI1516
  • Mfr. Model # CI1516
  • EHC: EHC :
  • Support electrical cables, panels, and other equipment with this rigid conduit strap. The steel strap features two holes, 9/32 inches in size. Its trade size is 2 inches with a maximum conduit diameter of 2.38 inches. Its durable, galvanized steel material resists moisture and provides durability in a variety of applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CONDUIT STRAP, 2 HOLE, EMT, 3/4 IN, GALVANIZED STEEL
  • Item # TBSCI1406
  • Mfr. Model # CI1406
  • EHC: EHC :
  • These two-hole conduit straps are designed for securing and mounting conduit, tubing, and cable in corrosive indoor and outdoor environments. The electrical metallic tubing strap is made of galvanized steel and is 1/2 inches wide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CONDUIT STRAP, EMT, 2 HOLE,1 1/2 IN, GALVANIZED STEEL
  • Item # TBSCI1412
  • Mfr. Model # CI1412
  • EHC: EHC :
  • Secure and mount conduit, tubing, and cables with these two-hole conduit straps. Their heavy-duty design is well suited for use in corrosive indoor and outdoor environments. The electrical metallic tubing strap is made of galvanized steel and is 1 1/2 inches wide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 223 or more and in multiples of 50. Please update the quantity to proceed with checkout.
  • THOMAS & BETTS
  • CONDUIT STRAP, EMT, 2 HOLE,, 1/2 IN, GALVANIZED STEEL
  • Item # TBSCI1404
  • Mfr. Model # CI1404
  • EHC: EHC :
  • These two-hole conduit straps are designed specifically for securing and mounting conduit, tubing, and cable in corrosive environments. The electrical metallic tubing strap is made of galvanized steel and is 1/2 inches wide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CONDUIT STRAP, 2 HOLE, 1 1/2 IN TRADE SIZE, 1.90 IN DIAMETER, 1/4 IN HOLE SIZE, GALVANIZED STEEL
  • Item # TBSCI1512
  • Mfr. Model # CI1512
  • EHC: EHC :
  • Support electrical cables, panels, and other equipment with this rigid conduit strap. The strap features two holes, 1/4 inches in size. The trade size is 1 1/2 inches with a maximum conduit diameter of 1.90 inches. Its durable, galvanized steel material resists moisture in a variety of applications during indoor and outdoor use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CONDUIT STRAP, EMT, 2 HOLE, 1 IN, GALVANIZED STEEL
  • Item # TBSCI1408
  • Mfr. Model # CI1408
  • EHC: EHC :
  • Secure and mount conduit, tubing, and cables with these two-hole conduit straps. They are designed for use in corrosive indoor and outdoor environments. The electrical metallic tubing strap is made of galvanized steel and is one inch wide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list