Product ITEM is unavailable. See products from the same category below.
Circular Saw Blades
Circular saw blades are used with circular saws, mitre and chop saws, table saws, and concrete and masonry saws. They have teeth that cut through material and grooves to help limit vibration and disperse heat caused by friction that can cause overheating and damage the blade. Blades are designed for use with a specific material, such as wood or metal. Generally, larger blades are used for industrial applications and smaller blades are used in circular saws and other handheld tools.
This circular saw blade is made of steel and has a 7¼-inch diameter with a 0.055 inch plate thickness. It has a diamond knockout, a steel tip, 18 Degrees hook angle, and a ⅝ inch round arbour. The blade has 24 teeth and an ATB tooth grind. It is suitable for use in framing/ripping/decks. The blade has a maximum cutting depth of 2½ inches.
This circular saw blade is made of steel and has a 7¼-inch diameter with a 0.055 inch plate thickness. It has a diamond knockout, a steel tip, 18 Degrees hook angle, and a ⅝ inch round arbour. The blade has 24 teeth and an ATB tooth grind. It is suitable for use in framing/ripping/decks. The blade has a maximum cutting depth of 2½ inches.
This dry metal-cutting circular saw blade has an eight-inch diameter with a 0.073 inch kerf thickness and a maximum speed of 5000 RPM. It is made of hardened steel with a carbide tip and has a ⅝ inch round arbour. The blade with 42 teeth has a zero Degrees hook angle and an ATB tooth grind. It cuts up to 0.073 inch width and 2¾ inches depth.
This dry metal-cutting circular saw blade has an eight-inch diameter with a 0.073 inch kerf thickness and a maximum speed of 5000 RPM. It is made of hardened steel with a carbide tip and has a ⅝ inch round arbour. The blade with 42 teeth has a zero Degrees hook angle and an ATB tooth grind. It cuts up to 0.073 inch width and 2¾ inches depth.
This framing circular saw blade has a 6½-inch diameter with 0.063 inch thin kerf thickness. It has a cobalt infused tungsten carbide tip and a ⅝ inch round arbour. The blade with 24 teeth has 18 Degrees hook angle and 15 Degrees alternate top bevel tooth grind. It cuts wood, softwood, hardwood, wet lumber, treated lumber, and laminated wood.
This framing circular saw blade has a 6½-inch diameter with 0.063 inch thin kerf thickness. It has a cobalt infused tungsten carbide tip and a ⅝ inch round arbour. The blade with 24 teeth has 18 Degrees hook angle and 15 Degrees alternate top bevel tooth grind. It cuts wood, softwood, hardwood, wet lumber, treated lumber, and laminated wood.
This framing circular saw blade has a 7¼-inch diameter with 0.063 inch thin kerf thickness. It has a precision ground tungsten carbide tip and a ⅝ inch round arbour. The blade with 24 teeth has a 20 Degrees hook angle and 12 Degrees alternate top bevel tooth grind. It cuts wood, softwood, hardwood, wet lumber, treated lumber, and laminated wood.
This framing circular saw blade has a 7¼-inch diameter with 0.063 inch thin kerf thickness. It has a precision ground tungsten carbide tip and a ⅝ inch round arbour. The blade with 24 teeth has a 20 Degrees hook angle and 12 Degrees alternate top bevel tooth grind. It cuts wood, softwood, hardwood, wet lumber, treated lumber, and laminated wood.
This stainless steel cutting circular saw blade has an eight-inch diameter with a 0.063 inch thickness and a speed of 4300 RPM. It has a cermet tip and a ⅝ inch round arbour. The blade with 42 teeth has a zero Degrees hook angle and a TCG tooth grind. It cuts up to 0.075 inch width and 2 9/16 inches depth.
This stainless steel cutting circular saw blade has an eight-inch diameter with a 0.063 inch thickness and a speed of 4300 RPM. It has a cermet tip and a ⅝ inch round arbour. The blade with 42 teeth has a zero Degrees hook angle and a TCG tooth grind. It cuts up to 0.075 inch width and 2 9/16 inches depth.
This circular saw blade has a 5⅜-inch diameter and a 0.05 inch plate thickness. It has 4500 RPM, a carbide tip, zero Degrees hook angle, and a 25/32 inch round arbour. The blade has 30 teeth and an alternate top bevel tooth grind. It is suitable for use in cutting ferrous/thin metals and steel with 0.063 inch width and two inches depth.
This circular saw blade has a 5⅜-inch diameter and a 0.05 inch plate thickness. It has 4500 RPM, a carbide tip, zero Degrees hook angle, and a 25/32 inch round arbour. The blade has 30 teeth and an alternate top bevel tooth grind. It is suitable for use in cutting ferrous/thin metals and steel with 0.063 inch width and two inches depth.
This Steel Demon stainless steel cutting circular saw blade is 14 inches in diameter with a 0.071 inch thickness and a speed of 1800 RPM. It has a cermet tip and a one inch round arbour. The blade with 72 teeth has a 0 Degrees hook angle and a TCG tooth grind. It cuts up to 0.083 inch width and two inches depth.
This Steel Demon stainless steel cutting circular saw blade is 14 inches in diameter with a 0.071 inch thickness and a speed of 1800 RPM. It has a cermet tip and a one inch round arbour. The blade with 72 teeth has a 0 Degrees hook angle and a TCG tooth grind. It cuts up to 0.083 inch width and two inches depth.
This circular saw blade has a 7¼-inch diameter has 4000 maximum revolutions per minute, a carbide tip, and a ⅝-inch arbour. The blade with 68 teeth has a diamond knockout and a modified alternate top bevel tooth grind. It is suitable for cutting thin steel pipe, angle iron, and other thin steel of a maximum 2½ inches depth.
This circular saw blade has a 7¼-inch diameter has 4000 maximum revolutions per minute, a carbide tip, and a ⅝-inch arbour. The blade with 68 teeth has a diamond knockout and a modified alternate top bevel tooth grind. It is suitable for cutting thin steel pipe, angle iron, and other thin steel of a maximum 2½ inches depth.
This dry metal-cutting circular saw blade has an eight-inch diameter with a 0.073 inch kerf thickness and a maximum speed of 5000 RPM. It is made of hardened steel with a carbide tip and has a ⅝ inch round arbour. The blade with 50 teeth has a zero Degrees hook angle and an ATB tooth grind. It cuts up to 0.073 inch width and 1 1/6 inches depth.
This dry metal-cutting circular saw blade has an eight-inch diameter with a 0.073 inch kerf thickness and a maximum speed of 5000 RPM. It is made of hardened steel with a carbide tip and has a ⅝ inch round arbour. The blade with 50 teeth has a zero Degrees hook angle and an ATB tooth grind. It cuts up to 0.073 inch width and 1 1/6 inches depth.
This metal-cutting circular saw blade has a 5⅜-inch diameter with a 0.050 inch plate thickness and a maximum speed of 4500 revolutions per minute. It has a carbide tip and a ⅝ inch round arbour. The blade with 30 teeth has a zero Degrees hook angle and an ATB tooth grind. It is suitable for metals/stainless steel and cuts up to 0.188 inch width.
This metal-cutting circular saw blade has a 5⅜-inch diameter with a 0.050 inch plate thickness and a maximum speed of 4500 revolutions per minute. It has a carbide tip and a ⅝ inch round arbour. The blade with 30 teeth has a zero Degrees hook angle and an ATB tooth grind. It is suitable for metals/stainless steel and cuts up to 0.188 inch width.
This circular saw blade has a 6½-inch diameter with a 0.051 inch thickness and a speed of 11000 RPM. It has a TiCo carbide tip and a ⅝ inch round arbour. The blade with 48 teeth has a -2 Degrees hook angle and an alternate top bevel tooth grind. It is suitable for ferrous metals and steel. The blade cuts up to 0.071 inch width and 2 3/16 inches depth.
This circular saw blade has a 6½-inch diameter with a 0.051 inch thickness and a speed of 11000 RPM. It has a TiCo carbide tip and a ⅝ inch round arbour. The blade with 48 teeth has a -2 Degrees hook angle and an alternate top bevel tooth grind. It is suitable for ferrous metals and steel. The blade cuts up to 0.071 inch width and 2 3/16 inches depth.
This HardieBlade combination circular saw blade has a 7¼-inch diameter with a 0.04 inch thickness and a speed of 10000 RPM. It has a carbide tip and a ⅝ inch round arbour. The blade with 24 teeth has a diamond knockout, a 15 Degrees hook angle, and an alternate top bevel tooth grind. It cuts up to 0.059 inch width and 2 ⅜ inches depth.
This HardieBlade combination circular saw blade has a 7¼-inch diameter with a 0.04 inch thickness and a speed of 10000 RPM. It has a carbide tip and a ⅝ inch round arbour. The blade with 24 teeth has a diamond knockout, a 15 Degrees hook angle, and an alternate top bevel tooth grind. It cuts up to 0.059 inch width and 2 ⅜ inches depth.
This circular saw blade has a 7¼-inch diameter, 0.071 ultra thin kerf thickness, and 0.047 inch plate thickness. It has 8300 maximum revolutions per minute, a carbide tip, 15 Degrees hook angle, and a ⅝ inch round arbour. The crosscutting blade has 24 teeth, and an M tooth grind. It is suitable for use in cutting wood and framing.
This circular saw blade has a 7¼-inch diameter, 0.071 ultra thin kerf thickness, and 0.047 inch plate thickness. It has 8300 maximum revolutions per minute, a carbide tip, 15 Degrees hook angle, and a ⅝ inch round arbour. The crosscutting blade has 24 teeth, and an M tooth grind. It is suitable for use in cutting wood and framing.
This circular saw blade is 10 inches in diameter with a 0.071 inch thickness and a speed of 6000 RPM. It has a carbide tip and a ⅝ inch round arbour. The blade with 80 teeth has a -5 Degrees hook angle and a TCG tooth grind. It is suitable for mitre saws, radial arm saws, and table saws. The blade cuts up to 0.094 inch width and four inches depth.
This circular saw blade is 10 inches in diameter with a 0.071 inch thickness and a speed of 6000 RPM. It has a carbide tip and a ⅝ inch round arbour. The blade with 80 teeth has a -5 Degrees hook angle and a TCG tooth grind. It is suitable for mitre saws, radial arm saws, and table saws. The blade cuts up to 0.094 inch width and four inches depth.
This circular saw blade has a 6½-inch diameter with a 0.039 inch thickness and a speed of 10000 RPM. It has a carbide tip and a ⅝ inch round arbour. The blade with 24 teeth has a diamond knockout, an 18 Degrees hook angle, and an alternate top bevel tooth grind. It is suitable for wood and cuts up to 0.059 inch width and 2 3/16 inches depth.
This circular saw blade has a 6½-inch diameter with a 0.039 inch thickness and a speed of 10000 RPM. It has a carbide tip and a ⅝ inch round arbour. The blade with 24 teeth has a diamond knockout, an 18 Degrees hook angle, and an alternate top bevel tooth grind. It is suitable for wood and cuts up to 0.059 inch width and 2 3/16 inches depth.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.