!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Voltage
BCI Group Size
Cold Cranking Amps

Automotive Batteries

https://catalogue.grainger.ca/2023?hybris=true

103 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • EXIDE
  • BATTERY, COMMERCIAL, 12 V, 320 MIN AT 25 A, 186 A HRS, COLD CRANK 1000 A, 19 9/16 X 8 5/16 X 10 IN
  • Item # WLL4DC
  • Mfr. Model # 4D
  • EHC: EHC :
  • This battery is for commercial use and has a reserve capacity of 320 minutes at 25 amps. It has 1,200 cranking amps, 1,000 cold-cranking amps, and 186 amp-hours. It has 12 volts and measures 19 9/16 length x 8 5/16 width x 10 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 628
  • EXIDE
  • BATTERY, AUTOMOTIVE, 12 V, 120 MIN AT 25 A, 67 A HRS, COLD CRANK 800 A, 10 3/16 X 6 5/8 X 8 1/8 IN
  • Item # WLLSX78DT
  • Mfr. Model # SX78DT
  • EHC: EHC :
  • This battery is for automotive use and has a reserve capacity of 120 minutes at 25 amps. It has 960 cranking amps, 800 cold-cranking amps, and 67 amp-hours. It has 12 volts and measures 10 3/16 length x 6 5/8 width x 8 1/8 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • EXIDE
  • ACID,18.93L,PACK
  • Item # WLLAC20
  • Mfr. Model # AC20
  • EHC: EHC :
  • Automotive battery acid 36% sulphuric acid by volume.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EXIDE
  • BATTERY, MARINE, RV, 12 V, 140 MIN AT 25 A, 77 A HRS, COLD CRANK 400 A, 10 1/4 X 6 13/16 X 9 7/16 IN
  • Item # WLL24MDCC
  • Mfr. Model # 24MDCC
  • EHC: EHC :
  • This battery is for use with marines and RVS. It has a reserve capacity of 140 minutes at 25 amps. It has 500 cranking amps, 400 cold-cranking amps, and 77 amp-hours. It has 12 volts and measures 10 1/4 length x 6 13/16 width x 9 7/16 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 642
  • EXIDE
  • BATTERY, MARINE, RV, 12 V, 115 MIN AT 25 A, 64 A HRS, COLD CRANK 800 A, 10 1/4 X 6 13/16 X 9 1/16 IN
  • Item # WLL24MSXXC
  • Mfr. Model # 24MSXXC
  • EHC: EHC :
  • This battery is for use with marines and RVs. It has a reserve capacity of 115 minutes at 25 amps. It has 1,000 cranking amps, 800 cold-cranking amps, and 64 amp-hours. It has 12 volts and measures 10 1/4 length x 6 13/16 width x 9 1/16 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 628
  • EXIDE
  • BATTERY, AUTOMOTIVE, 12 V, 150 MIN AT 25 A, 83 A HRS, COLD 850 A, 11 9/16 X 7 7/16 X 7 49/64 IN
  • Item # WLLSX65
  • Mfr. Model # SX65
  • EHC: EHC :
  • This battery is for automotive use and has a reserve capacity of 150 minutes at 25 amps. It has 1,020 cranking amps, 850 cold-cranking amps, and 83 amp-hours. It has 12 volts and measures 11 9/16 length x 7 7/16 width x 7 49/64 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 642
  • EXIDE
  • BATTERY, COMMERCIAL, 6 V, 150 MIN AT 25 A, 87 A HRS, COLD CRANK 625 A, 10 1/4 X 6 7/8 X 9 5/16 IN
  • Item # WLL2C
  • Mfr. Model # 2C
  • EHC: EHC :
  • This battery is for commercial use and has a reserve capacity of 150 minutes at 25 amps. It has 750 cranking amps, 625 cold-cranking amps, and 87 amp-hours. It has six volts and measures 10 1/4 length x 6 7/8 width x 9 5/16 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 628
  • EXIDE
  • BATTERY, AUTOMOTIVE, 12 V, 85 MIN AT 25 A, 51 A HRS, COLD 550 A, 8 11/16 X 6 13/16 X 7 11/16 IN
  • Item # WLLS26R
  • Mfr. Model # S26R
  • EHC: EHC :
  • This battery is for automotive use and has a reserve capacity of 85 minutes at 25 amps. It has 660 cranking amps, 550 cold-cranking amps, and 51 amp-hours. It has 12 volts and measures 8 11/16 length x 6 13/16 width x 7 11/16 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EXIDE
  • BATTERY, AUTOMOTIVE, 12 V, 100 MIN AT 25 A, 50 A HRS, COLD CRANK 650 A, 10 3/16 X 6 5/8 X 8 1/8 IN
  • Item # WLLS78DT
  • Mfr. Model # S78DT
  • EHC: EHC :
  • This battery is for automotive use and has a reserve capacity of 100 minutes at 25 amps. It has 780 cranking amps, 650 cold-cranking amps, and 50 amp-hours. It has 12 volts and measures 10 3/16 length x 6 5/8 width x 8 1/8 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EXIDE
  • BATTERY, AUTOMOTIVE, 12 V, 85 MIN AT 25 A, 51 A HRS, COLD 550 A, 8 11/16 X 6 13/16 X 7 11/16 IN
  • Item # WLLS26
  • Mfr. Model # S26
  • EHC: EHC :
  • This battery is for automotive use and has a reserve capacity of 85 minutes at 25 amps. It has 660 cranking amps, 550 cold-cranking amps, and 51 amp-hours. It has 12 volts and measures 8 11/16 length x 6 13/16 width x 7 11/16 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CANADA PROOF
  • POWERSPORT BATTERY, 12 V, CRANK A 225, COLD CRANK A 200, 6 1/32 X 3 7/16 X 5 3/4 IN, ALLOY LEAD
  • Item # WLL14BS
  • Mfr. Model # 14BS
  • EHC: EHC :
  • This powersport battery has special lead alloys that reduce shelf discharge and conserve the battery's maximum starting power even after months of storage. Acid is included in the carton. This battery has cranking amps of 225, 12 volts, cold cranking amps of 200, and 12 amp-hours. The battery measures 6 1/32 length x 3 7/16 width x 5 3/4 inches height, and has heat-sealed covers and patented sealed posts.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 642
  • EXIDE
  • BATTERY, LAWN AND GARDEN, 12 V, 34 MIN AT 25 A, 20 A HRS, COLD 300 A, 7 3/4 X 5 3/16 X 7 1/4 IN
  • Item # WLLU1RSMC
  • Mfr. Model # U1RSM
  • EHC: EHC :
  • This battery is for lawn and garden use and has a reserve capacity of 34 minutes at 25 amps. It has 375 cranking amps, 300 cold-cranking amps, and 20 amp-hours. It has 12 volts and measures 7 3/4 length x 5 3/16 width x 7 1/4 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 628
  • EXIDE
  • BATTERY, COMMERCIAL, 6 V, 280 MIN AT 25 A, 140 A HRS, COLD CRANK 850 A, 13 1/2 X 7 1/4 X 9 3/8 IN
  • Item # WLL5DC
  • Mfr. Model # 5D
  • EHC: EHC :
  • This battery is for commercial use and has a reserve capacity of 280 minutes at 25 amps. It has 1,020 cranking amps, 850 cold-cranking amps, and 140 amp-hours. It has six volts and measures 13 1/2 length x 7 1/4 width x 9 3/8 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 628
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list