Product ITEM is unavailable. See products from the same category below.
All Purpose Heat Shrink Tubing
All purpose heat shrink tubing covers wire and cable and shrinks when heat is applied to create tightly sealed bundles. Also known as single- or thin-wall heat shrink tubing, it is used across a wide variety of applications to insulate, protect, bundle, and provide strain relief for wire and cable.
1/4 inch by 15 foot roll of black polyolefin heat shrink tubing that is flame retardant and flexible. The single walled tubing has a low shrink temperature of two to one at 90 degrees celsius and a dielectric strength of 600 volts. It is CSA and UL certified for use up to 125 degrees celsius. Mil-I-23053/3, class 1 and 3.
1/4 inch by 15 foot roll of black polyolefin heat shrink tubing that is flame retardant and flexible. The single walled tubing has a low shrink temperature of two to one at 90 degrees celsius and a dielectric strength of 600 volts. It is CSA and UL certified for use up to 125 degrees celsius. Mil-I-23053/3, class 1 and 3.
1/4 inch by 75 foot roll of black polyolefin heat shrink tubing that is flame retardant and flexible. The single walled tubing has a low shrink temperature of two to one at 90 degrees celsius and a dielectric strength of 600 volts. It is CSA and UL certified for use up to 125 degrees celsius. Mil-I-23053/3, class 1 and 3.
1/4 inch by 75 foot roll of black polyolefin heat shrink tubing that is flame retardant and flexible. The single walled tubing has a low shrink temperature of two to one at 90 degrees celsius and a dielectric strength of 600 volts. It is CSA and UL certified for use up to 125 degrees celsius. Mil-I-23053/3, class 1 and 3.
This four-pack of heat shrink tubing is red. In addition, it meets the standards for RoHS compliant. It has length of eight inches and 194 Degrees F maximum temperature.
This four-pack of heat shrink tubing is red. In addition, it meets the standards for RoHS compliant. It has length of eight inches and 194 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is yellow. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 25 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is yellow. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 25 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is red. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 24 inch. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is red. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 24 inch. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is black. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 25 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is black. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 25 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is red. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 25 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is red. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 25 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is black. It is also flame retardant. Heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, colour-code, or provide strain relief.
This heat shrink tubing is made of polyolefin, and is black. It is also flame retardant. Heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, colour-code, or provide strain relief.
This heat shrink tubing is made of polyolefin, and is yellow. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 10 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is yellow. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 10 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is black. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 125 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is black. In addition, it meets the standards for UL Recognized and CSA certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 125 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is clear. In addition, it meets the standards for Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 100 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is clear. In addition, it meets the standards for Mil-I-23053/5, Class 1 and 3, RoHS compliant. It has length of 100 feet. It is also flame retardant, with a 257 Degrees F maximum temperature.
This heat shrink tubing is made of polyolefin, and is black. In addition, it meets the standards for UL 224 600V, 125 Degrees C, CSA, MIL-I-23053/4, and is RoHS compliant. It has length of four feet. It is also flame retardant.
This heat shrink tubing is made of polyolefin, and is black. In addition, it meets the standards for UL 224 600V, 125 Degrees C, CSA, MIL-I-23053/4, and is RoHS compliant. It has length of four feet. It is also flame retardant.
#3 size by 48 inches of black dual wall Thermfix Plus heat shrink tubing that is semi-rigid and flame-retardant with a polyolefin jacket with a specially formulated adhesive. The tubing also has a dielectric strength of 600 volts and a high shrink ratio of 4:1 with an extended operating temperature range from minus 40 degrees celsius up to 130 degrees celsius. Automotive industry approved, RoHS, CSA and UL compliant.
#3 size by 48 inches of black dual wall Thermfix Plus heat shrink tubing that is semi-rigid and flame-retardant with a polyolefin jacket with a specially formulated adhesive. The tubing also has a dielectric strength of 600 volts and a high shrink ratio of 4:1 with an extended operating temperature range from minus 40 degrees celsius up to 130 degrees celsius. Automotive industry approved, RoHS, CSA and UL compliant.
1/2 inch by 150 foot roll of black polyolefin heat shrink tubing that is flame retardant and flexible. The single walled tubing has a low shrink temperature of two to one at 90 degrees celsius and a dielectric strength of 600 volts. It is CSA and UL certified for use up to 125 degrees celsius. Mil-I-23053/3, class 1 and 3.
1/2 inch by 150 foot roll of black polyolefin heat shrink tubing that is flame retardant and flexible. The single walled tubing has a low shrink temperature of two to one at 90 degrees celsius and a dielectric strength of 600 volts. It is CSA and UL certified for use up to 125 degrees celsius. Mil-I-23053/3, class 1 and 3.
1/4 inch by 15 foot roll of red polyolefin heat shrink tubing that is flame retardant and flexible. The single walled tubing has a low shrink temperature of two to one at 90 degrees celsius and a dielectric strength of 600 volts. It is CSA and UL certified for use up to 125 degrees celsius. Mil-I-23053/3, class 1 and 3.
1/4 inch by 15 foot roll of red polyolefin heat shrink tubing that is flame retardant and flexible. The single walled tubing has a low shrink temperature of two to one at 90 degrees celsius and a dielectric strength of 600 volts. It is CSA and UL certified for use up to 125 degrees celsius. Mil-I-23053/3, class 1 and 3.
Heat shrink tubing shop kit that includes heat shrink tubing only in slightly longer pieces of assorted colours and sizes. Colours included are red, green, yellow, blue and black. Widths included are 1/8, 3/16 and 1/4 inch. There are 36 pieces in total with this kit, sold as a single item. The tubing is non adhesive and has a dielectric strength of 600 volts. It is a RoHS, CSA, and UL compliant product.
Heat shrink tubing shop kit that includes heat shrink tubing only in slightly longer pieces of assorted colours and sizes. Colours included are red, green, yellow, blue and black. Widths included are 1/8, 3/16 and 1/4 inch. There are 36 pieces in total with this kit, sold as a single item. The tubing is non adhesive and has a dielectric strength of 600 volts. It is a RoHS, CSA, and UL compliant product.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.