!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Nameplate RPM
Gearmotor Enclosure
Gearmotor Voltage
Gearmotor Phase
Max. Torque
Gearmotor Shaft Type
Gearmotor Shaft Orientation
Gearmotor RPM Range
Gearmotor Rotation
Gearmotor Mounting Position
Gearmotor Brake Type
Length Less Shaft

AC Gearmotors

https://catalogue.grainger.ca/2023?hybris=true

247 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • GEARMOTOR 6 RPM AC
  • Item # DMD1LNF8
  • Mfr. Model # 1LNF8
  • EHC: EHC :
  • AC Gearmotor, Parallel Shaft, Nameplate RPM 6, RPM at 50 Hz 5.0, input HP 1/85, Gear Ratio 529:1, Voltage Rating 115, Full Load Amps 1.7, Overhung Load 65 Lb, Full Load Torque 150 in-Lbs, 60/50 Hz, Open, Thermal Protection Auto.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 40
  • DAYTON
  • GEARMOTOR AC 1 RPM
  • Item # DMD1MBG3
  • Mfr. Model # 1MBG3
  • EHC: EHC :
  • Parallel shaft AC gear motor, nameplate speed 1 RPM, input power 1/100 HP, gear ratio 3077:1, 50/60 Hz, 115 V, overhung load 65 lbs., start torque 100 in.-lbs., full load torque 100 in.-lbs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 39
  • DAYTON
  • GEARMOTOR 4 RPM AC
  • Item # DMD1LNF7
  • Mfr. Model # 1LNF7
  • EHC: EHC :
  • AC Gearmotor, Parallel Shaft, Nameplate RPM 4, RPM at 50 Hz 3.3, input HP 1/90, Gear Ratio 762:1, Voltage Rating 115, Full Load Amps 1.0, Overhung Load 56 Lb, Full Load Torque 130 in-Lbs, 60/50 Hz, Open, Thermal Protection Auto.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 40
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DAYTON
  • GEARMOTOR 60 RPM AC
  • Item # DMD2Z829
  • Mfr. Model # 2Z829
  • EHC: EHC :
  • Parallel Shaft AC Gearmotor, Nameplate Speed 60 RPM, input Power 1/100 HP, Gear Ratio 51:1, Voltage at 50/60 Hz 115, Overhung Load 3.5 Pounds, Rotation Reversible, Starting Torque 7.0 inch Pounds

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • GEARMOTOR AC PARA SHIFT 40RPM 1/6HP
  • Item # DTN6Z819
  • Mfr. Model # 6Z819
  • EHC: EHC :
  • Fractional AC parallel shaft gearmotor, PSC, TEFC 115/230 V 60 Hz: 110/220 V 50 Hz, 1/6 HP 40 RPM, full load torque 210 in-lbs. ( ratings are for 60 Hz )

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 44
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list