!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Load Capacity
Bottom Shelf Lip Height
Caster Brake Type
Caster Mounting Type
Caster Wheel Dia.
Caster Wheel Type
Caster Wheel/Tread Material
Caster/Wheel Configuration
Handle Height
Overall Width
Material
Method of Construction

Metal Shelf and Utility Carts

https://catalogue.grainger.ca/2023?hybris=true

285 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLETON
  • WELDED UTILITY CART, 1200 LBS, BLUE, 39 X 24 X 36 IN, STEEL/ENAMEL
  • Item # SCNMB447
  • Mfr. Model # MB447
  • EHC: EHC :
  • This heavy-duty shelf truck has four five-inch casters - two swivel and two rigid quiet, non-marking. It is blue. It has 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. The overall measurements are 39 x 24 x 36 inches. The shelf length is 36 inches, the width is 24 inches. There are two shelves with a 600-pound capacity per shelf. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLETON
  • WELDED UTILITY CART, 1200 LBS, BLUE, 30 X 18 X 36 IN, STEEL/ENAMEL
  • Item # SCNMB445
  • Mfr. Model # MB445
  • EHC: EHC :
  • This heavy-duty shelf truck has 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2 -inch lip shelves. Four five-inch casters are included - two swivel and two rigid quiet, non-marking. It is blue with an enamel finish. The overall measurements are 30 x 18 x 36 inches. There are two shelves with a 600-pound capacity each. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLETON
  • WELDED UTILITY CART, 1200 LBS, BLUE, 51 X 24 IN, STEEL/ENAMEL
  • Item # SCNMB449
  • Mfr. Model # MB449
  • EHC: EHC :
  • This heavy-duty shelf truck is blue. The overall measurements are 51 x 24 inches. It has a capacity of 48 x 24 inches. There are two shelves with a 600-pound capacity per shelf. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches. It has 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. Four five-inch casters are included - two swivel and two rigid quiet, non-marking.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM
  • Assembled Utility Cart,36 L,1200 lb.
  • Item # DHMRSC2436-2-95
  • Mfr. Model # RSC2436-2-95
  • EHC: EHC :
  • Rolling stock carts. Available with 2 or 5 shelves. 1-1?2 in. x 1?8 in. angle. Iron uprights for added strength. Sturdy tubular push handle. 1-1?2 in. shelf lips up on all shelves prevent lost parts during transport. 14-gauge steel shelves. Ships full ass

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 907
  • DURHAM
  • UTILITY CART, 1200 LBS, GREY, 36 X 24 IN, STEEL
  • Item # DHMRSC6-2436-2-95
  • Mfr. Model # RSC6-2436-2-95
  • EHC: EHC :
  • This shelf stock cart with lips up is made of 14-gauge powder-coated steel. It includes two swivel casters with side breaks. It has a capacity of 1,200 pounds, 600 pounds per shelf. The overall measurements of the cart are 36 x 24 inches with a distance between shelves of 18 inches. The sturdy tubular push handle height is 37 5/8 inches, and the top shelf height is 37 5/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLETON
  • WELDED UTILITY CART, 1200 LBS, BLUE, 36 X 24 X 36 IN, STEEL/ENAMEL
  • Item # SCNMB446
  • Mfr. Model # MB446
  • EHC: EHC :
  • This heavy-duty shelf truck has 1 1/2-inch lip shelves. Four five-inch casters are included - two swivel and two rigid quiet, non-marking. It is blue with an enamel finish. It features all-welded, 14-gauge steel shelves and 1/8-inch thick x 1 1/2-inch angle post. The overall measurements are 36 x 24 x 36 inches. There are two shelves with a 600-pound capacity each. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLETON
  • WELDED ERGONOMIC CART, 800 LBS, BLUE, 38 X 26 X 37 IN, 16 GAUGE STEEL
  • Item # SCNML884
  • Mfr. Model # ML884
  • EHC: EHC :
  • This ergonomic shelf cart has four five-inch casters, two rigid and two swivel polyolefin types. The load capacity is 800 pounds. There are four shelves. This cart has 16-gauge steel construction and an ergonomic handle. The overall measurements are 38 x 26 x 37 inches. The shelves have a capacity of 400 pounds each. There are 15 inches between shelves. The handle is 37 inches high, and the top shelf is 32 inches high.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLETON
  • Welded Utility Cart,1200 lbs,30"x18"x36"
  • Item # SCNMB444
  • Mfr. Model # MB444
  • EHC: EHC :
  • Heavy-duty shelf truck features all-welded, 14-gauge steel shelves and 1/8 inch thick x 1-1/2 inch angle post. 1-1/2 inch lip shelves. Four 5 inch casters, 2 swivel and 2 rigid. Quiet rolling, non-marking casters. 1 inch diameter tubular steel handle. Blu

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • BUMPER MOLDED RUBBER 10IN
  • Item # VESDBE10-1
  • Mfr. Model # DBE10-1
  • EHC: EHC :
  • Hardened molded bumper is a pre-drilled bumper that is constructed of fiber reinforced rubber containing nylon and polyester for all weather conditions. Bumpers provide high impact resistance and have steel reinforcement rings molded into each bumper for installation. All bumpers sold individually.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM
  • Stock Cart, Heavy Duty, 48 X 24
  • Item # DHMRSC2448-5-95
  • Mfr. Model # RSC2448-5-95
  • EHC: EHC :
  • Rolling stock carts. Available with 2 or 5 shelves. 1-1?2 in. x 1?8 in. angle. Iron uprights for added strength. Sturdy tubular push handle. 1-1?2 in. shelf lips up on all shelves prevent lost parts during transport. 14-gauge steel shelves. Ships full ass

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 908
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list