!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Hydraulic Power Units and Accessories

Get the oil pressurization you need for your hydraulic lifts, tools, and equipment by shopping the hydraulic power units (HPUs) at Grainger. These durably crafted systems help provide greater force in electrical and mechanical systems, increasing lift and moving capabilities while maintaining a smaller footprint and offering precise movement and speed control. Use these HPUs to power marine equipment, agricultural equipment, truck lift gates, and more. As you shop for new hydraulic power units, make sure to also check out the accessories, including power unit reservoir tanks.

https://catalogue.grainger.ca/?hybris=true

 43  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ENERPAC
  • TURBO II PUMP, 3-WAY TREADLE, 4.2 LITER
  • Item # ENPPATG1105N
  • Mfr. Model # PATG-1105N
  • EHC: EHC :
  • Operating pressure of 10,000 PSI (700 Bar) at only 80 PSI (5.5 Bar) air inlet, the turbo air pump is great for plant maintenance, fabrication, production and vehicle repair applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1539
  • ENERPAC
  • PUMP AIR 10000PSI SINGLE-ACTING
  • Item # ENPPA133
  • Mfr. Model # PA-133
  • EHC: EHC :
  • Designed for use with single acting cylinders and tools. They provide an economical power pump for many applications in maintenance and construction. Pump treadle may be operated by hand or foot for greater versatility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1539
  • ENERPAC
  • TURBO II PUMP, 3-WAY TREADLE, 2 LITER
  • Item # ENPPATG1102N
  • Mfr. Model # PATG-1102N
  • EHC: EHC :
  • Operating pressure of 10,000 PSI (700 Bar) at only 80 PSI (5.5 Bar) air inlet, the turbo air pump is great for plant maintenance, fabrication, production and vehicle repair applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1539
  • ENERPAC
  • PUMP HYD ELECTRIC 10000PSI
  • Item # ENPPUJ1201B
  • Mfr. Model # PUJ-1201B
  • EHC: EHC :
  • Hydraulic electric pump is a lightweight and compact design with large easy-carry handle for maximum portability. Two-speed operation. Starts under full load. Universal motor will operate on voltages as low as 60 volts. 115 VAC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1540
  • ENERPAC
  • ECONOMY PUMP, 3-WAY VALVE
  • Item # ENPPUJ1200B
  • Mfr. Model # PUJ-1200B
  • EHC: EHC :
  • Hydraulic electric pump is a lightweight and compact design with large easy-carry handle for maximum portability. Two-speed operation. Starts under full load. Universal motor will operate on voltages as low as 60 volts. 115 VAC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1540
  • ENERPAC
  • PUMP, AIR DRIVEN, S/A, 2 L, GAUGE
  • Item # ENPXA12G
  • Mfr. Model # XA-12G
  • EHC: EHC :
  • Two-pedal actuation design improves operator balance and reduces operator fatigue. Low-to-the-ground footprint improves pump stability, increasing safety. Variable oil flow and fine metering allows for precise control of load or tool, increasing productiv

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1539
  • ENERPAC
  • PUMP, AIR DRIVEN, S/A, 1 L, GAUGE
  • Item # ENPXA11G
  • Mfr. Model # XA-11G
  • EHC: EHC :
  • Two-pedal actuation design improves operator balance and reduces operator fatigue. Low-to-the-ground footprint improves pump stability, increasing safety. Variable oil flow and fine metering allows for precise control of load or tool, increasing productiv

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1539
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list