!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Voltage
Grinder Orientation
Max. Speed
Switch Type
Brushless Motor
Collet Size
Battery Capacity

Cordless Die Grinders

Cordless die grinders rotate carbide burs, mounted points, cartridge rolls, flap wheels, and other attachments for grinding, deburring, and polishing. They have no guard, so they are not for cutting. An attachment's rated speed must equal or exceed the grinder's maximum speed to prevent the attachment from breaking or flying apart. Die grinders provide light-to-moderate material removal where an angle grinder would be too large and a rotary tool would be too small. They are used for tasks such as reworking dies, polishing metal, removing gaskets, and smoothing welds. These tools run on batteries, so they are more portable than corded tools and allow use where access to a wired power source is unavailable. They use brand-specific batteries, which fit different tools from the same manufacturer. Battery voltage and series must be compatible with the tool.

https://catalogue.grainger.ca/2023?hybris=true

13 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • DIE GRINDER, CORDLESS, ¼ IN, RIGHT-ANGLE, 12V DC, 24500 RPM, PADDLE, BRUSHLESS, 0.3 HP
  • Item # MTL2485-20
  • Mfr. Model # 2485-20
  • EHC: EHC :
  • This M12 Fuel cordless ¼-inch right-angle die grinder with 0.3 HP operates on a 12V DC Redlithium battery with 2 Ah capacity. It has a paddle switch, a Powerstate brushless motor, and a maximum speed of 24500 RPM. The die grinder with barrel grip has more power than a pneumatic grinder and four-speed control with a variable-speed trigger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • DIE GRINDER KIT, CORDLESS, ¼ IN, RIGHT-ANGLE, 12V DC, 24500 RPM, PADDLE, BRUSHLESS, 0.3 HP
  • Item # MTL2485-22
  • Mfr. Model # 2485-22
  • EHC: EHC :
  • This M12 Fuel cordless ¼-inch right-angle die grinder kit with 0.3 HP operates on a 12V DC Redlithium battery with 2 Ah capacity. It has a paddle switch, a Powerstate brushless motor, and a maximum speed of 24500 RPM. The die grinder kit with barrel grip has greater mobility and four-speed control with a variable-speed trigger.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • DIE GRINDER, CORDLESS, ¼ IN, STRAIGHT, 12V DC, 20000 RPM, PADDLE, BRUSHLESS, 0.3 HP, 3-SPEED
  • Item # MTL2486-20
  • Mfr. Model # 2486-20
  • EHC: EHC :
  • This M12 Fuel cordless ¼-inch straight die grinder operates on a 12V DC Redlithium battery with 2 Ah capacity and 0.3HP motor output. It has a paddle switch, a Powerstate brushless motor, and a maximum speed of 20000 RPM. The die grinder has greater mobility, more power than a pneumatic grinder, and three-speed control with a variable-speed trigger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 363
  • DEWALT
  • DIE GRINDER, CORDLESS, STRAIGHT, 25000 RPM, PADDLE, BRUSHLESS, ¼ IN, BARREL GRIP
  • Item # BLDDCG426B
  • Mfr. Model # DCG426B
  • EHC: EHC :
  • This cordless die grinder with a ¼-inch collet operates on a 20V Max battery and measures 17⅕ length x 4 width x 3 9/10 inches height. It has a paddle switch, 500 MWO with a brushless motor, and 25000 RPM with a variable-speed trigger. The straight die grinder with a barrel grip has an LED light and a dual-position rocker switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 342
  • MILWAUKEE
  • DIE GRINDER KIT, CORDLESS, ¼ IN, STRAIGHT, 12V DC, 20000 RPM, PADDLE, BRUSHLESS, 3-SPEED
  • Item # MTL2486-22
  • Mfr. Model # 2486-22
  • EHC: EHC :
  • This M12 Fuel cordless kit ¼-inch straight die grinder operates on a 12V DC Redlithium battery with 2 Ah capacity and 0.3HP motor output. It has a paddle switch, a Powerstate brushless motor, and a maximum speed of 20000 RPM. The die grinder has more power than a pneumatic grinder and four-speed control with a variable-speed trigger.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 363
  • MAKITA
  • DIE GRINDER, CORDLESS, 18V, 26000 RPM, SLIDE, ¼ IN COLLET, ROUND, 1½ IN DIA
  • Item # MKTDGD800Z
  • Mfr. Model # DGD800Z
  • EHC: EHC :
  • This LXT cordless die grinder operates on an 18 volt lithium-ion battery with battery capacities of 1.5, 3, 4, and 5 Ah. It has a no-load speed of 26000 RPM and a ¼-inch collet capacity. The die grinder has a slide switch and round collet guard with 1½-inch wheel diameter. It includes a collet cone, collet nut, and two wrenches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 363
  • CHICAGO PNEUMATIC
  • PNEUMATIC DIE GRINDER, 375 W, STRAIGHT, 20000 RPM, ¼ IN, ½ HP, ¼" NPT, REAR, 7 CFM
  • Item # CNPCP3019-20ES
  • Mfr. Model # CP3019-20ES
  • EHC: EHC :
  • This ½ HP pneumatic die grinder operates at 375W and measures 9⅘-inch length. It has a rear exhaust, a compact body with an insulating composite over-housing and a free speed of 20000 RPM with five-speed settings. The straight grinder with has a ¼-inch collet capacity, ¼" NPT air inlet thread, and seven CFM free speed air consumption.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2351
  • MAKITA
  • GREASE GUN, CORDLESS, 18V, 1200 MM L, 10000 PSI, LOCK-OFF SWITCH, VARIABLE, D-HANDLE
  • Item # MKTDGP180Z
  • Mfr. Model # DGP180Z
  • EHC: EHC :
  • This cordless grease gun operates on an 18 volt lithium-ion battery and has a flexible hose length of 1200 millimetre. It has a grease capacity of 410 grams cartridge/455 grams bulk and a maximum operating pressure of 10000 pounds per square-inch. The gun has variable-speed settings, an ergonomic soft grip D-handle, and a lock-off switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • DIE GRINDER, CORDLESS, 18V, STRAIGHT, 6000 RPM, SLIDE, ¼ IN COLLET, BARREL GRIP
  • Item # MBO600639860
  • Mfr. Model # 600639860
  • EHC: EHC :
  • This high-torque cordless die grinder with restart protection operates an 18V with a 5.2 Ah battery and measures 17⅝-inch length. It has a slide switch, a ¼ inch chuck bore, barrel grip, 1 11/16 inch collar diameter, and a speed of 6000 RPM. The straight die grinder with overload protection includes a dust protection filter and an open-jawed spanner.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 368
  • CHICAGO PNEUMATIC
  • PNEUMATIC DIE GRINDER, 375 W, STRAIGHT, 20000 RPM, ¼ IN, ½ HP, ¼" NPT, REAR, 7 CFM
  • Item # CNP6151602170
  • Mfr. Model # 6151602170
  • EHC: EHC :
  • This ½ HP pneumatic die grinder operates at 375W and measures 9⅘-inch length. It has a rear exhaust, a compact body with an insulating composite over-housing and a free speed of 20000 RPM with five-speed settings. The straight grinder has a ¼-inch collet capacity, ¼" NPT air inlet thread, and seven CFM free speed air consumption.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • DIE GRINDER KIT, CORDLESS, STRAIGHT, 25000 RPM, PADDLE, BRUSHLESS, ¼ IN, BARREL GRIP
  • Item # BLDDCG426M2
  • Mfr. Model # DCG426M2
  • EHC: EHC :
  • This cordless die grinder with a ¼-inch collet operates on a 20V Max battery and measures 17⅕ length x 4 width x 3 9/10 inches height. It has a paddle switch, 500 MWO with a brushless motor, and 25000 RPM with a variable-speed trigger. The straight die grinder with a barrel grip includes a 4 Ah battery, two wrenches, a charger, and a kit bag.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 342
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list