LED Replacement ForLED replacement for is an equivalency rating for finding LED fixtures with light output similar to traditional fixtures such as HID or fluorescent.
LumensLumens measure how much light a fixture produces. The higher the lumens, the brighter the light. Lumens, not watts, provide a basis for comparing brightness. Watts measure a fixture's energy use.
These linear LED bay lights hang from ceilings with enough space for the roughly 2-ft. long housing. They install in new lighting layouts or upgrade 2-ft. fluorescent installations to LED. They allow conversion to LED one fixture at a time to match the existing lighting layout and maintain a consistent look. LED lights use less energy and typically last longer than fluorescent lights, reducing maintenance and downtime. Bay lights deliver bright, uniform illumination from high ceilings or open trusses to floors and work surfaces below. They mount at greater heights than other types of overhead indoor lighting fixtures to illuminate warehouses, factories, gymnasiums, hangars, big-box stores, and other large, open spaces. Mounting height (high or low bay), height of the work plane (floor or elevated surface), light distribution (narrow to wide), and lumen output are key factors for selecting a bay light.
This IBE series LED high bay is made of aluminum. In addition, it includes lens. Plus it meets the standards for ANSI C82.77-5-2015, UL listed. It also has voltage of 120 to 277V, 137 watts, 18,306 lumens, plus it has a rated life of 100,000 hours.
This IBE series LED high bay is made of aluminum. In addition, it includes lens. Plus it meets the standards for ANSI C82.77-5-2015, UL listed. It also has voltage of 120 to 277V, 137 watts, 18,306 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 78 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 78 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, and is UL listed. It also has voltage of 120V, 78 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, and is UL listed. It also has voltage of 120V, 78 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 161 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 161 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 62 watts, 9,900 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 62 watts, 9,900 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 79 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 79 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This IBE series LED high bay is made of aluminum. In addition, it includes lens. Plus it meets the standards for ANSI C82.77-5-2015, UL listed. It also has voltage of 120 to 277V, 166 watts, 21,712 lumens, plus it has a rated life of 100,000 hours.
This IBE series LED high bay is made of aluminum. In addition, it includes lens. Plus it meets the standards for ANSI C82.77-5-2015, UL listed. It also has voltage of 120 to 277V, 166 watts, 21,712 lumens, plus it has a rated life of 100,000 hours.
This IBE series LED high bay is made of aluminum. In addition, it includes lens. Plus it meets the standards for ANSI C82.77-5-2015, UL listed. It also has voltage of 120 to 277V, 83 watts, 11,306 lumens, plus it has a rated life of 100,000 hours.
This IBE series LED high bay is made of aluminum. In addition, it includes lens. Plus it meets the standards for ANSI C82.77-5-2015, UL listed. It also has voltage of 120 to 277V, 83 watts, 11,306 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes 3/4 inch pendant mt kit. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 78 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes 3/4 inch pendant mt kit. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 78 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 480V, 159 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 480V, 159 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 62 watts, 9,900 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 62 watts, 9,900 lumens, plus it has a rated life of 100,000 hours.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.