SIEGE FORME D OS ROUGH RIDER close
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
SIEGE FORME D OS ROUGH RIDER

WHITESIDE

http://catalogue.grainger.ca/2017?hybris=true
  • N° article WTS7031
  • N° de modèle du manufacturier 7031
  • N° de classification normalisée des produits et services 24101508
  • PAGE DU CATALOGUE # N/A
  • Poids à l’expédition 25.0 lb
Comparer

Informations sur le produit

High strength polypropylene copolymer. Rolls over drop light cords, cracks, grates with custom designed 5.25 in. x 1-3/8 in. wheels with soft, grippy TPE tires that are ideal for outdoor use. Seat is 13 in. off ground. 1.75 in. ground clearance. 350 lb. capacity.