DRAIN CLEANING MACHINE K-400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRAIN CLEANING MACHINE K-400

RIDGID

Web Price : $864.43 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RDG26993
  • Mfr. Model # 26993
  • UNSPSC # 47110000
  • CATALOGUE PAGE # 272
  • Shipping Weight 64.24 lbs

Product Details

Integrated transport cart - allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs.

Technical Specs

  • Item K-400 Machine with Gloves and Standard. Equipment: 31IW 3/8 X 50' (9.5mm X 15.24 M) Solid Core (Integral Wound) Cable, T-260 Tool Set
  • Features Integral Footswitch, Integrated Transport Cart, Telescoping Handle, Cable Control System, Solid Core Cable, Corrosion and Impact Resistant
  • Voltage 115 VAC
  • Operating Speed 165 RPM
  • Drain Line I.D. Size Range 1-1/2" - 4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list