!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND DRYER, AUTOMATIC, 208-240 V, 500 W, 2.2 A, 135 ° F, 19000 LFM, 11 3/4 X 12 11/16 X 6 11/16 IN, ZN

HAND DRYER, AUTOMATIC, 208-240 V, 500 W, 2.2 A, 135 ° F, 19000 LFM, 11 3/4 X 12 11/16 X 6 11/16 IN, ZN

XLERATOR HAND DRYER

HAND DRYER, AUTOMATIC, 208-240 V, 500 W, 2.2 A, 135 ° F, 19000 LFM, 11 3/4 X 12 11/16 X 6 11/16 IN, ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRYER, AUTOMATIC, 208-240 V, 500 W, 2.2 A, 135 ° F, 19000 LFM, 11 3/4 X 12 11/16 X 6 11/16 IN, ZN

HAND DRYER, AUTOMATIC, 208-240 V, 500 W, 2.2 A, 135 ° F, 19000 LFM, 11 3/4 X 12 11/16 X 6 11/16 IN, ZN

XLERATOR HAND DRYER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $982.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXD405566
  • Mfr. Model # 405566
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

This surface-mounted automatic hand dryer comes with a recess kit. It has a maximum air temperature of 135℉ and an airflow rate of 19,000 LFM. It has a sound level of 78 to 80 decibels, a voltage of 208 to 240 volts, 2.2 amps, and 500 watts. It has a dry time of 10 to 15 seconds and measures 11 3/4 width x 12 11/16 height x 6 11/16 inches depth. It has a zinc die-cast finish and a custom image colour.

Technical Specs

  • Nozzle Standard
  • Colour Custom Image
  • Voltage 208 - 240
  • ADA Compliant With Recess Kit
  • Air Flow Rate 19,000 LFM
  • Mounting Surface
  • Depth 6-11/16"
  • Watts 500
  • Standards cUL
  • Dryer Activation Automatic
  • Dry Time 10 - 15 sec.
  • Amps 2.2
  • Finish Zinc Die Cast
  • Max. Air Temp. 135 Degrees F
  • Height 12-11/16"
  • Width 11-3/4"
  • Sound Level dB 78 - 80

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list