Wagon Truck,Lip Edge,30x60,Cap 3,000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

Wagon Truck,Lip Edge,30x60,Cap 3,000 Lb

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM26Y473
  • Mfr. Model # 26Y473
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 165.0 lbs
Compare

Technical Specs

  • Colour Red
  • Item Wagon Truck
  • Load Capacity 3,000 lbs.
  • Overall Height 20"
  • Overall Length 62"
  • Overall Width 30"
  • Wheel Type Full Pneumatic
  • Deck Length 60"
  • Deck Height 18-1/2"
  • Deck Width 30"
  • Handle Type T-Style

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list