Wagon Truck,Flush Deck,30x48,Cap 3000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

Wagon Truck,Flush Deck,30x48,Cap 3000 Lb

GRAINGER APPROVED

Web Price : $838.77 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM26Y466
  • Mfr. Model # 26Y466
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 149.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Gauge 12 ga.
  • Item Wagon Truck
  • Deck Type Flush
  • Load Capacity 3,000 lbs.
  • Overall Height 18-1/2"
  • Overall Length 50"
  • Overall Width 30"
  • Wheel Type Full Pneumatic
  • Wheel Diameter 16"
  • Wheel Width 4"
  • Deck Length 48"
  • Deck Width 30"
  • Deck Height 18-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list