Wagon Truck,Flush Deck,24x48,Cap 3000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

Wagon Truck,Flush Deck,24x48,Cap 3000 Lb

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM26Y463
  • Mfr. Model # 26Y463
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 133.0 lbs
Compare

Technical Specs

  • Item Wagon Truck
  • Colour Red
  • Load Capacity 3,000 lbs.
  • Overall Height 18-1/2"
  • Overall Width 24"
  • Overall Length 50"
  • Wheel Type Full Pneumatic
  • Deck Length 48"
  • Deck Height 18-1/2"
  • Deck Width 24"
  • Handle Type T-Style

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list