WRENCH PIPE STRAIGHT STEEL 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

WRENCH PIPE STRAIGHT STEEL 36IN

RIDGID

Web Price : $279.21 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RDG31035
  • Mfr. Model # 31035
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 19.5 lbs

Product Details

RIDGID(R) 36-inch straight steel pipe wrench.

Technical Specs

  • Item Heavy-duty Straight Pipe Wrench
  • Jaw Capacity 5"
  • Handle Material Ductile-iron
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Material Forged Steel
  • Standards Federal Specification Ggg-w65ie, Type Ii, Class A
  • Nonsparking No
  • Overall Length 36"
  • Jaw Type Standard with Full Floating Hook
  • Handle Type I-beam
  • Features Self Cleaning Threads with Replaceable Hook and Heel Jaws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list