WR COMB 2-3/16 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WR COMB 2-3/16 12 PT

PROTO

Web Price : $301.86 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PRT1270
  • Mfr. Model # J1270
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 9.85 lbs

Product Details

12 point SAE combination wrench, 2-3/16 inches. Satin chrome. 15 degree offset.

Technical Specs

  • Finish Satin
  • Item Combination Wrench
  • SAE or Metric SAE
  • Overall Length 29-1/2"
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 deg.
  • Offset 15 deg.
  • Standards ASME B107.100
  • Anti-Slip Design Yes
  • Reversing No
  • Insulated No
  • Wrench Head Sizes 2-3/16"
  • Head Movement Fixed
  • Single End/Double End Double End
  • Wrench Material Alloy Steel
  • Wrench Product Grouping Wrenches
  • Wrench Item Combination Wrench
  • Wrench Shape Straight
  • Ratcheting Configuration Non-Ratcheting
  • Box End Style Spline

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list