WR COMB 1-1/2 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WR COMB 1-1/2 12 PT

PROTO

Web Price : $148.11 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PRT1248
  • Mfr. Model # J1248
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 3.28 lbs

Product Details

12 point SAE combination wrench, 1-1/2 inches. Satin chrome. 15 degree offset.

Technical Specs

  • Item Combination Wrench
  • Finish Satin
  • Head Angle 15 Degrees
  • Overall Length 20-1/4"
  • Number of Points 12
  • SAE or Metric SAE
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME B107.100
  • Anti-Slip Design Yes
  • Reversing No
  • Insulated No
  • Wrench Head Sizes 1-1/2"
  • Head Movement Fixed
  • Wrench Product Grouping Wrenches
  • Single End/Double End Double End
  • Wrench Material Alloy Steel
  • Ratcheting Configuration Non-Ratcheting
  • Wrench Item Combination Wrench
  • Box End Style Spline
  • Wrench Shape Straight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list