WOOD FILLER TINTED WALNUT 90ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WOOD FILLER TINTED WALNUT 90ML

LEPAGE

Web Price : $8.35 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LPG393937
  • Mfr. Model # 393937
  • UNSPSC # 13111037
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Tinted Wood Filler
  • Size 90 mL
  • Colour Walnut
  • Coverage Varies
  • Setting Time 5 hr.
  • Application Lepage Interior/exterior Wood Filler is Used for Filling Cracks, Scratches and Nail Holes in Wood, Drywall and Plaster. it can Beused to Level Wood Grain and Chipped or Gouged Surfaces Before Painting.
  • Meets ASTM D 4586, ASTM D 3409
  • Number of Components 1
  • Container Type Tube
  • VOC Greater Than 2 g/L
  • Temp. Range 0 Degrees F to 105 Degrees F
  • Adheres To Wood
  • Characteristics Variety of Tinted Colors Allows Blending with Most Colored Wood, Spread Smoothly - Requires only Light Sanding, can be Painted, Stained or Varnished, can be Screwed or Nailed

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list