WIRE TERMINAL,8 AWG,PK 25
WIRE TERMINAL,8 AWG,PK 25
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Butt Splice Connector, Insulation Type Vinyl, Wire Range 8 AWG, Max. Temp. 75C, Barrel Inside Dia. 0.177 In., Max. Voltage 600V, Overall Length 1.398 In., Connection Material Copper, Standards UL /CUL/ROHS
Technical Specs
- Item Splice Connector
- Insulation Material Vinyl
- Maximum Operating Temperature 167 Degrees F
- Minimum Wire Size 8 AWG
- Standards UL /cUL/RoHS
- Contact Finish Tin
- UL 94 Flammability Rating V-0
- RoHS Compliant Yes
- Barrel Inside Diameter 0.177 in
- Body Finish Tin Plated
- Compatible with Product Type Insulated Stranded Copper Cable
- For Wire Type Stranded
- Maximum Conductors 2
- Strip Length 3/8 in
- Connection Type Crimp
- Insulation Colour Red
- Maximum Voltage 600V
- Maximum Wire Size 8 AWG
- Termination Style Crimp
- Contact Material Copper
- Overall Length 1.4 in
- Seam Style Seamless
- Barrel Outside Diameter 0.335 in
- Body Material Copper
- For Maximum Wire Insulation Diameter 0.129 in
- Insulation Type Vinyl
- Number of Splices 1
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.71
/ PACKAGE
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.17
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.23
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.20
/ EACH
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$563.70
/ EACH