Discontinued with Replacement
WIRE STRIPPER AUTOMATIC 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WIRE STRIPPER AUTOMATIC 6IN

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSWSTR23
  • Mfr. Model # STR23
  • UNSPSC # 27111511
  • CATALOGUE PAGE # 220
  • Shipping Weight 0.81 lbs
Compare
Suggested Replacement Product
WIRE STRIPPER,8-22 AWG,7 IN

Web Price : $57.25 / EACH

Product Details

6 inch automatic wire stripper. Automatic stripper reduces user fatigue. Gripping mechanism holds wire securely while knife blades cut away insulation. Strips 10-22 AWG. Plastic coated handles provide comfort and grip.

Technical Specs

  • Capacity 10 - 22 AWG
  • Handle Type Plastic Coated
  • Overall Length 6"
  • Features Automatic Stripper Reduces User Fatigue, Gripping Mechanism Holds Wire Securely While Knife Blades Cut Away Insulation
  • Item Wire Stripper
  • Functions Strip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list