WINCH GAS CYLINDER LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WINCH GAS CYLINDER LIFT

WESCO

Web Price : $2,472.79 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WES260163
  • Mfr. Model # 260163
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 182.0 lbs

Technical Specs

  • Includes Restraining Chain
  • Load Capacity 300 lbs.
  • Overall Height 58"
  • Overall Length 30"
  • Frame Material Steel
  • Overall Width 20"
  • Powered By Manual
  • Platform Width 12"
  • Platform Length 18"
  • Rear Wheel Dia. 5"
  • Lifting Height Max. 40"
  • Base Legs Inside Dia. 17"
  • Caster Wheel Material Rubber
  • Base Legs Outside Dia. 20"
  • Caster Wheel Type 5" Swivel
  • Front Wheel Dia. 5"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list