WHEELBARROW W/WDN HDL 6CU FT STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEELBARROW W/WDN HDL 6CU FT STL

GARANT PRO

Web Price : $268.56 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # TRUTIFS600
  • Mfr. Model # TIFS600
  • UNSPSC # 24101507
  • CATALOGUE PAGE # 345
  • Shipping Weight 17.35 lbs

Product Details

Industrial wheelbarrow. 600-lb. capacity. Hardwood handle, 60 inches. 6 cu. ft. heavy gauge seamless steel tray for heavy loads. 4-ply pneumatic tires.

Technical Specs

  • Item Wheelbarrow
  • Outside Dia. 16"
  • Tire Width 4"
  • Tread Automative Inspired Design
  • Tire Rim Dia. 10"
  • Tire Thickness 8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list