WHEEL DIAMOND CERAMIC 1/3 CARAT 7/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEEL DIAMOND CERAMIC 1/3 CARAT 7/1

NORTON

Web Price : $168.93 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NRN56906
  • Mfr. Model # 56906
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 572
  • Shipping Weight 1.0 lbs

Product Details

Diamond single point truing and dressing tool (non-resettable) for 5SG Blue Seeded Gel Ceramic tool room grinding wheels. Maximizes 5SG wheel life. 1/3 carat. Dimensions: 7/16 inch shank diameter x 2 inches long.

Technical Specs

  • Application For 32AA Gray Aluminum Oxide and 5SG Blue Seeded Gel Ceramic Toolroom Grinding Wheels
  • Type BCSG
  • Carat 1/3
  • Item High Performance Diamond Truing and Dressing Tool
  • Size 8" - 10"
  • Dia. x Length 7/16" x 2"
  • Specification BCSG3M7
  • Max. Tool Infeed 0.0010"
  • Traverse Speed 8" - 10" Per Minute

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list