WHEEL DIAMOND ABR 1/3 CARAT 3/8IN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEEL DIAMOND ABR 1/3 CARAT 3/8IN S

NORTON

Web Price : $70.65 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NRN95002
  • Mfr. Model # 95002
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 572
  • Shipping Weight 0.06 lbs

Product Details

Diamond single point truing and dressing tool (non-resettable) for use with aluminum oxide tool room grinding wheels. Maximizes wheel life. 1/3 carat. Dimensions: 3/8 inch shank diameter x 2 inches long.

Technical Specs

  • Item Stock Single Point Tool for Truing/dressing Conventional Abrasives
  • Application For Aluminium Oxide and Silicon Carbide Toolroom Grinding Wheels
  • Type BC
  • Size 8" - 10"
  • Dia. x Length 3/8" x 2"
  • Carat 1/3
  • Specification BC3M6
  • Traverse Speed 8 - 10 in./min.
  • Max. Tool Infeed 0.0015"

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list