WHEEL 4X1/8X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEEL 4X1/8X5/8

NORTON

Web Price : $2.84 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NRNDC418M
  • Mfr. Model # DC418M
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.11 lbs

Product Details

Metal Type 27 depressed center wheel. Aluminum oxide abrasive. Ideal for grinding alloys. Metals, steel and ferrous metals.

Technical Specs

  • Thickness 1/8"
  • Max. RPM 15,280
  • Diameter 4"
  • Arbor Size 5/8"
  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheel
  • Grade Extra Coarse
  • Series Norton Metal
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list