WET MOP KIT,18"L,METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WET MOP KIT,18"L,METAL

TOUGH GUY

Web Price : $110.75 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG36G240
  • Mfr. Model # 36G240
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Mop Style Flat
  • Frame Width 18"
  • Launderable Yes
  • Mop Connection Type Snap On
  • Color Coding System Yes
  • Handle Length 59-1/2"
  • Headband Size 18"
  • Features Easy To Hold Ergonomic End Of Handle. Tpr Ball Swivels For Smooth Operation. Swap And Go Modularity Allows For Easy Switch Outs Of Dispensing Bottles, Frames And Heads.
  • Includes 32 oz. Dispensing Bottle
  • Mop Head Material Plastic
  • Frame Depth 3-3/4"
  • Mop Head Color Gray
  • Handle Included Yes
  • Handle Material Metal
  • Handle Colour Gray
  • Series Mopster
  • For Use With Mfr. No. LBH18B, LBH18F, LWBS18, LF0011
  • Item Wet Mop Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list