WET/DRY VACUUM HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WET/DRY VACUUM HEAD

DAYTON

Web Price : $864.38 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DTN4YE63
  • Mfr. Model # 4YE63
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Includes Utility Nozzle With Squeegee, (3) Vacuum Head Securing Clamps
  • Item Wet/Dry Vacuum Head
  • Height 18-3/4"
  • Length 23"
  • Width 23"
  • Static Pressure 90"
  • Tank Material Steel
  • Voltage 120
  • Standards cUL, US
  • Power Cord Length 18 ft.
  • Average Brush Life 800 hr.
  • Vacuum Product Grouping Shop Vacuum
  • Number of Motor Stages 2
  • Tank Size 55 gal.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list