Discontinued with Replacement
WET/DRY VACUUM ,SINGLE STAGE,16 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WET/DRY VACUUM ,SINGLE STAGE,16 GAL

DAYTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # DTN1VHG1
  • Mfr. Model # 1VHG1
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs
Compare
Suggested Replacement Product
WET/DRY VACUUM SINGLE STAGE16GA

Web Price : $601.31 / EACH

Technical Specs

  • Includes 2-1/2 gal. Removable Vac, 3" Wheel Dolly w/Handle, (2) Sets of Cleaning Tools, Rear Blower Port and Tank Drain
  • Item Wet/Dry Vacuum
  • Voltage 120
  • Standards cULus
  • Height 36"
  • Length 26"
  • Width 20-3/4"
  • Static Pressure 60"
  • Tank Material Stainless Steel
  • Average Brush Life 500 hr.
  • Power Cord Length 18 ft.
  • Vacuum Product Grouping Shop Vacuum
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list