WET/DRY VACUUM,PORTABLE,5.5 HP,5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

WET/DRY VACUUM,PORTABLE,5.5 HP,5GAL

DAYTON

Web Price : $291.10 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DTN1VHF8
  • Mfr. Model # 1VHF8
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Includes Accessory and Cord Storage, Top Carrying Handle, Rear Blower Port, 1-1/2" Crevice Tool and Utility Nozzle
  • Item Portable Wet/Dry Vacuum
  • Standards cULus
  • Height 16"
  • Length 17"
  • Width 12-1/4"
  • Static Pressure 50"
  • Voltage 120
  • Tank Material Polyethylene
  • Power Cord Length 20 ft.
  • Average Brush Life 400 hr.
  • Vacuum Product Grouping Shop Vacuum
  • Number of Motor Stages 1
  • Tank Size 5 gal.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list