WELDING HOSE REEL,1/4X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WELDING HOSE REEL,1/4X25

COXREELS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG16X585
  • Mfr. Model # 16X585
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.25 lbs
Compare

Technical Specs

  • For Use With Oxy-Acetylene
  • (F)NPT Reel Inlet (In.) 1/4
  • Item Hose Reel
  • Bearings 1" Lubricated Precision Bearings
  • Drive Type Spring
  • Mounting Floor, Wall, Ceiling, Bench or Truck
  • Seal Type Viton(R)
  • Thread 9/16" - 18 UNF
  • Meets/Exceeds Meets R.M.A and C.G.A Type V.D Grade R Specifications
  • Max. Temp. 150 Degrees F
  • Latch Locking
  • Overall Height 20-1/4"
  • Overall Length 19"
  • Overall Width 7"
  • Max. Pressure 200 PSI
  • Hose Outlet 1/4"
  • Hose Inside Dia. 1/4"
  • Hose Grade T
  • Hose Length 25 ft.
  • Hose Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list