!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELD CLEANING UNIT/SYSTEM, SURFOX MINI, 15 A

WELD CLEANING UNIT/SYSTEM, SURFOX MINI, 15 A

WALTER SURFACE TECHNOLOGIES

WELD CLEANING UNIT/SYSTEM, SURFOX MINI, 15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELD CLEANING UNIT/SYSTEM, SURFOX MINI, 15 A

WELD CLEANING UNIT/SYSTEM, SURFOX MINI, 15 A

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,132.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLT54D055
  • Mfr. Model # 54D055
  • UNSPSC # 23281901
  • CATALOGUE PAGE # 2198
  • Shipping Weight 19.8 lbs

Technical Specs

  • Item Weld Cleaning System
  • Input Voltage 120V AC
  • Receptacle Type Refillable Electrolyte Cartridge
  • Series Surfox Mini
  • Features Instant Cleaning of Heat Tint on Welds, TIG at a Speed of 5 ft/Minute, Cartridge Refilling Pump, Variable Current Output Knob
  • Input Current 4 A
  • Overall Height 8.9 in
  • Process Weld Cleaning
  • Tool Functions Clean TIG or Spot Welds on Stainless Steel and MIG, TIG or Spot Welds on Aluminum
  • Maximum Output Current 15 A
  • Output Voltage Modes AC (Cleaning and Marking), DC (Polishing and Etching)
  • Includes Wand
  • Compatible Material Type Aluminum, Stainless Steel, Titanium
  • Frequency 50 Hz, 60 Hz
  • Output Voltage 12 to 30V AC/DC
  • Overall Length 12 in
  • Standards ASTM A967
  • Weight 8.4 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list