WEATHERSTRIP 1/4IN SLIC SMK SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WEATHERSTRIP 1/4IN SLIC SMK SEAL

GRAINGER APPROVED

Web Price : $51.46 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGH2RRR6
  • Mfr. Model # 2RRR6
  • UNSPSC # 30141501
  • CATALOGUE PAGE # 1114
  • Shipping Weight 0.5 lbs

Product Details

Gasketing, length 20 ft, width 1/2 in, height 1/4 in, color black, material silicone, insert material silicone, mounting type self-adhesive, stays flexible to -100 degrees F, sold as roll, standards UL.

Technical Specs

  • Mounting Type Self-Adhesive
  • Item Gasketing
  • Overall Length 20 ft.
  • Standards UL
  • Overall Width 1/2"
  • Insert Material Silicone
  • Projection 1/4"
  • Sold As Roll
  • Stays Flexible to -100 Degrees F
  • Colour Black
  • Overall Height 1/4"
  • Material Silicone

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list